Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-200-2T3-10-PG Pre-Galvanized Steel Back-To-Back Combination Channel 10-ft x 1-5/8-Inch x 3-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-200-2T3-10-PG Pre-Galvanized Steel Back-To-Back Combination Channel 10-ft x 1-5/8-Inch x 3-1/4-Inch

SKU: 12406
Power Strut Back-to-back combination channel features steel construction with corrosion-resistant pre-galvanized finish. It measures 1-5/8-Inch x 3-1/4-Inch x 10 ft. This 12-gauge thick channel has nominal cross section of 1.111-Sq-Inch. Channel withstands beam load limit of 960 lb and column load limit of 3690 lb. MFMA-2 standard cold roll formed channel is ideal for metal framing applications.
  • Cold roll formed process
  • Features pre-galvanized steel construction
  • MFMA-2 applicable standard

Overview

Power Strut Back-to-back combination channel features steel construction with corrosion-resistant pre-galvanized finish. It measures 1-5/8-Inch x 3-1/4-Inch x 10 ft. This 12-gauge thick channel has nominal cross section of 1.111-Sq-Inch. Channel withstands beam load limit of 960 lb and column load limit of 3690 lb. MFMA-2 standard cold roll formed channel is ideal for metal framing applications.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ft
Beam Load Limit
960 lb
Column Load Limit
3690 lb
Modulus of Elasticity
0.571 Cubic-Inch (X-X Axis), 0.58 Cubic-Inch (Y-Y Axis)
Type
Back-To-Back Combination
Width
1.625
Country Of Origin
United States of America
GTIN
00702316501041
UNSPSC
30101804
RoHS Flag
Contact manufacturer
Made In America
Yes
Energy Star Flag
No
Thickness
12
UPC
70231650104
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-200-2T3-10-PG
Length
10
Item Name
Channel
Finish
Pre-Galvanized
Material
Steel
Brand Name
Power Strut
Height
3.25

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.