Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-1100-AS-4-EG Electrogalvanized Steel 2-Piece Standard Pipe Clamp 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-1100-AS-4-EG Electrogalvanized Steel 2-Piece Standard Pipe Clamp 4-Inch

SKU: 47882
Power Strut Standard 2-Piece pipe clamp of trade size 4-inches, is perfect for GRC, IMC and SCH 40, SCH 80 conduit steel pipe. This clamp features steel construction and electro-galvanized finish. It has stock thickness of 0.125-Inch and band width of 1.25-inches. Clamp withstands hanging load of up to 1000 lb.
  • Suitable for use with GRC, IMC and SCH 40, SCH 80 conduit steel pipe
  • Trade size of 4-inches
  • Features steel construction

Overview

Power Strut Standard 2-Piece pipe clamp of trade size 4-inches, is perfect for GRC, IMC and SCH 40, SCH 80 conduit steel pipe. This clamp features steel construction and electro-galvanized finish. It has stock thickness of 0.125-Inch and band width of 1.25-inches. Clamp withstands hanging load of up to 1000 lb.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Made In America
Yes
Trade Size
4 Inch
Thickness
0.125
Series
PS-1100
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00702316503663
For Use With
GRC, IMC and Schedule 40, Schedule 80 Conduit Steel Pipe
Material
Steel
UPC
70231650366
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-1100-AS-4-EG
Item Name
Pipe Clamp
Band Width
1.25
Brand Name
Power Strut
Finish
Electrogalvanized
Type
2-Piece, Standard
Working Load Limit
1000 lb Hanging

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.