Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-1100-8-EG Electrogalvanized Steel Standard Pipe Clamp 8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-1100-8-EG Electrogalvanized Steel Standard Pipe Clamp 8-Inch

SKU: 679049
Standard Pack/Case Quantity: 25/Pack
Power Strut PS-1100 Series Standard pipe clamp in electro-galvanized finish, has steel construction for added durability. This 8-Inch clamp has a band width of 1-1/4-inches and thickness of 0.135-Inch. The working load limit of this clamp is 1000 lbs. It is formed in punch press dies to meet every requirement. It is ideal for GRC, IMC and SCH 40, SCH 80 steel pipe.
  • Punch press die formation meets most of the requirements
  • Made from steel for added strength and durability
  • Suitable for GRC, IMC and SCH 40, SCH 80 steel pipe

Overview

Power Strut PS-1100 Series Standard pipe clamp in electro-galvanized finish, has steel construction for added durability. This 8-Inch clamp has a band width of 1-1/4-inches and thickness of 0.135-Inch. The working load limit of this clamp is 1000 lbs. It is formed in punch press dies to meet every requirement. It is ideal for GRC, IMC and SCH 40, SCH 80 steel pipe.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Trade Size
8 Inch
Thickness
0.135
Series
PS-1100
RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
25/Pack
UNSPSC
39131700
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00702316503854
For Use With
GRC, IMC and SCH 40/80 Steel Pipe
Material
Steel
UPC
70231650385
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-1100-8-EG
Item Name
Standard Pipe Clamp
Band Width
1.25
Brand Name
Power Strut
Finish
Electrogalvanized
Working Load Limit
1000 lb

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.