Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power-Sonic PSH-1280FR High-Rate Discharge Rechargeable Battery 8.5-Amp-Hour 12-Volt Sealed Lead Acid F2 Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power-Sonic PSH-1280FR High-Rate Discharge Rechargeable Battery 8.5-Amp-Hour 12-Volt Sealed Lead Acid F2 Terminal

SKU: 85357
Power-Sonic High rate discharge rechargeable battery works on absorbent glass mat (AGM) technology for superior performance. It provides constant power of 36-Watts/cell for 15 minutes. Rechargeable battery comes with regulated valve and spill proof construction that allows safe operation in any position. Rechargeable battery meets UL MH 20845, D.O.T., I.A.T.A., F.A.A. and C.A.B. standards.
  • Absorbent glass mat (AGM) technology for superior performance
  • 36-Watts/cell for 15 minutes of constant power
  • Power/volume ratio yielding unrivaled energy density
  • Valve regulated, spill proof construction allows safe operation in any position

Overview

Power-Sonic High rate discharge rechargeable battery works on absorbent glass mat (AGM) technology for superior performance. It provides constant power of 36-Watts/cell for 15 minutes. Rechargeable battery comes with regulated valve and spill proof construction that allows safe operation in any position. Rechargeable battery meets UL MH 20845, D.O.T., I.A.T.A., F.A.A. and C.A.B. standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL MH 20845 Listed, DOT, IATA, FAA and CAB Certified
Nominal Capacity
8.5 Amp-Hour
UNSPSC
26111701
Energy Star Flag
No
Internal Resistance
15 Milli-Ohm
Energy Density
1.81 Watt-Hour/Cubic-Inch (110.63 Watt-Hour/L)
Chemical System
Sealed Lead Acid
sku
85357
Maximum Discharge Current
25.5 Amp for 7 min
Case Material
Rugged Impact-Resistant ABS
Manufacturer Name
Power-Sonic
Manufacturer Part Number
PSH-1280FR
Type
High-Rate Discharge
Item Name
Rechargeable Battery
Terminal Connection
F2
Temperature Rating
-20 to 50 deg C Charge, -40 to 60 deg C Discharge
Brand Name
Power-Sonic
Dimensions
5.95 Inch Length x 2.56 Inch Width x 3.72 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
32639

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.