Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

POWER POLE PLATE WM 25DTC CVR TELE PWR CVR

  

*Images are for illustration purposes only and may not be an exact representation of the product

POWER POLE PLATE WM 25DTC CVR TELE PWR CVR

SKU: 55069
STEEL MATERIAL; 8 INCH L SIZE; TELE-POWER 25DTP-4/25DTC-4 SERIES POLE USED ON; (4) RJ11/RJ45 CONNECTOR KNOCKOUT, ADDITIONAL VOICE/DATA CONNECTOR, MOUSE HOLE CONFIGURATION; UL (CANADA AND US) APPROVAL; TELE-POWER[R] BRAND

Overview

STEEL MATERIAL; 8 INCH L SIZE; TELE-POWER 25DTP-4/25DTC-4 SERIES POLE USED ON; (4) RJ11/RJ45 CONNECTOR KNOCKOUT, ADDITIONAL VOICE/DATA CONNECTOR, MOUSE HOLE CONFIGURATION; UL (CANADA AND US) APPROVAL; TELE-POWER[R] BRAND

Specifications

GTIN
00786776101249
Energy Star Flag
No
Manufacturer Part Number
25DTC-CVR
Manufacturer Name
WIREMOLD LEGRAND
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131700
UPC
78677610124

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.