Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Fasteners 7424SD1 Zinc Plated Wedge Expansion Anchor 1/2-Inch x 5-1/2-Inch Power-Stud+® SD1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 7424SD1 Zinc Plated Wedge Expansion Anchor 1/2-Inch x 5-1/2-Inch Power-Stud+® SD1

SKU: 39753
Power Fasteners Power-Stud+® SD1 Wedge expansion anchor of size 1/2-Inch, has carbon steel construction with zinc-plated finish for longer endurance. This 5-1/2-Inch anchor has thread length of 3-3/4-inches and minimum embedment depth of 3-3/4-inches. Anchor can be easily installed through standard fixture holes. It provides consistent performance in high and low strength concrete. It is ideal for structural connections, safety-related attachments and tension zone applications such as cable trays, strut, pipe supports, fire sprinklers, seismic as well as wind loading.
  • Anchor diameter is the same as the nominal drill bit size
  • Anchor design enables to follow-up expansion after setting under tensile loading
  • Suitable for cable trays and strut, pipe supports, fire sprinklers, Seismic and wind loading

Overview

Power Fasteners Power-Stud+® SD1 Wedge expansion anchor of size 1/2-Inch, has carbon steel construction with zinc-plated finish for longer endurance. This 5-1/2-Inch anchor has thread length of 3-3/4-inches and minimum embedment depth of 3-3/4-inches. Anchor can be easily installed through standard fixture holes. It provides consistent performance in high and low strength concrete. It is ideal for structural connections, safety-related attachments and tension zone applications such as cable trays, strut, pipe supports, fire sprinklers, seismic as well as wind loading.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Wedge Expansion Anchor
UNSPSC
31162101
GTIN
00075352776118
Brand Name
Power Fasteners
Drill Size
No
Drive Type
No
Finish
Zinc Plated
Head Type
No
Length
5.5
Minimum Embedment Depth
3.75
Thread Type
No
Thread Size
No
Thread Length
3.75
Sub Brand
Power-Stud+® SD1
Size
1/2 Inch
Material
Carbon Steel
Energy Star Flag
No
Manufacturer Part Number
7424SD1
Manufacturer Name
Power Fasteners
UPC
07535277611
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.