Power Fasteners 7162 Zinc Plated Carbon Steel Type 17 Vertical Wood Hanger 3/8-Inch Vertigo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 7162 Zinc Plated Carbon Steel Type 17 Vertical Wood Hanger 3/8-Inch Vertigo®

SKU: 184207
Standard Pack/Case Quantity: 100/Box, 500/Carton
Power Fasteners Vertigo® Type 17 Vertical wood hanger features carbon steel construction and zinc-plated finish for longer endurance. It has working load limit of 1475 lb. The hanger with 2-1/2-Inch shank, has drill size of 3/8-Inch and minimum embedment depth of 2-1/2-inches. It is suitable for hanging pipe/sprinkler systems, suspending conduit/cable trays, lighting systems/overhead utilities, HVAC ductwork/strut channels, suspended ceilings and mounting security equipment. Hanger is FM approved.
  • One system for all rod hanging applications in steel, wood and concrete
  • Ease and speed of overhead installation
  • Steel and wood Vertigo can be installed with a screw gun or hammer drill
  • For steel purlins/beams, wood/timber, normal-weight concrete, structural lightweight concrete and hollow core concrete plank
  • Ideal for hanging pipe/sprinkler systems, suspending conduit/cable trays, lighting systems/overhead utilities, HVAC ductwork/strut channels, suspended ceilings and mounting security equipment

Overview

Power Fasteners Vertigo® Type 17 Vertical wood hanger features carbon steel construction and zinc-plated finish for longer endurance. It has working load limit of 1475 lb. The hanger with 2-1/2-Inch shank, has drill size of 3/8-Inch and minimum embedment depth of 2-1/2-inches. It is suitable for hanging pipe/sprinkler systems, suspending conduit/cable trays, lighting systems/overhead utilities, HVAC ductwork/strut channels, suspended ceilings and mounting security equipment. Hanger is FM approved.

Specifications

Material
Carbon Steel
Minimum Embedment Depth
2.5
Screw Size
5/16 Inch
Standards
FM Approvals (FM) No.JI 3015153, Luminaire E362339
Thread Type
No
Shank Length
2.5
Working Load Limit
1475 lb
Type
Type 17
Sub Brand
Vertigo®
Thread Size
No
UPC
07535217162
Manufacturer Name
Power Fasteners
Manufacturer Part Number
7162
Standard Pack/Case Quantity
100/Box, 500/Carton
Energy Star Flag
No
Item Name
Vertical Wood Hanger
UNSPSC
31162100
Head Type
No
Finish
Zinc Plated
Drive Type
No
Drill Size
3/8 Inch
Brand Name
Power Fasteners
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.