Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Fasteners 50574 Power Level 4 0.25 Caliber 10 Load Strip Yellow Power™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 50574 Power Level 4 0.25 Caliber 10 Load Strip Yellow Power™

SKU: 133313
Power Fasteners Power™ 0.25 Caliber 10 load strip in yellow color, is ideal for P35s, Hilti DX35 tools.
  • Perfect for use on P35s Powers and DX35 Hilti
  • Caliber of 0.25
  • Comes in yellow color

Overview

Power Fasteners Power™ 0.25 Caliber 10 load strip in yellow color, is ideal for P35s, Hilti DX35 tools.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Finish
No
Thread Type
No
Thread Size
No
UNSPSC
31151900
Energy Star Flag
No
Manufacturer Part Number
50574
Manufacturer Name
Power Fasteners
UPC
07535260238
sku
133313
Sub Brand
Power™
Color/Finish
Yellow
Drive Size
No
Brand Name
Power Fasteners
Item Name
0.25 Caliber 10 Load Strip
Shank Type
No
Type
Power Level 4
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.