Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Fasteners 50090 Drive Pin With 7/8-Inch Washer 0.3-Inch Head 0.145-Inch x 1-Inch Smooth Shank

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 50090 Drive Pin With 7/8-Inch Washer 0.3-Inch Head 0.145-Inch x 1-Inch Smooth Shank

SKU: 39288
Power Fasteners Drive pin with 7/8-Inch washer, is manufactured with a 0.145-Inch Dia and 1-Inch length shank. It has 0.3-Inch head diameter. This drive pin is suitable for permanent fastening of fixture to concrete, some types of masonry and A36 or A572 structural steel.
  • Plastic flute mounted over the point retains the drive pin in the fastener guide of the tool while providing guidance during the driving operation
  • 1-Inch Long
  • Comes with 7/8-Inch washer

Overview

Power Fasteners Drive pin with 7/8-Inch washer, is manufactured with a 0.145-Inch Dia and 1-Inch length shank. It has 0.3-Inch head diameter. This drive pin is suitable for permanent fastening of fixture to concrete, some types of masonry and A36 or A572 structural steel.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Point Type
No
Drive Size
No
Energy Star Flag
No
Manufacturer Part Number
50090
Manufacturer Name
Power Fasteners
UPC
07535260034
UNSPSC
31162000
Shank Type
Smooth
Tip Size
No
Tip Type
No
Shank Size
0.145 Inch Dia x 1 Inch Length
Brand Name
Power Fasteners
Item Name
Drive Pin With 7/8 Inch Washer
Head Type
No
Head Size
0.3 Inch
Head Color
No
Finish
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.