Power Fasteners 50070 Head Drive Pin With Washer 0.3-Inch Head 3/4-Inch Washer

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 50070 Head Drive Pin With Washer 0.3-Inch Head 3/4-Inch Washer

SKU: 116912
Power Fasteners Head drive pin with washer, has smooth shank of size 0.145-Inch Dia x 3/4-Inch. This insulation washer has a thickness of 3/4-Inch.
  • To provide resistance to pullover, these pins are available with preassembled 14-gauge (0.075-Inch) metal washers in various diameters
  • Resistance to pullover is increased by the additional bearing surface provided by the washer
  • Shank of size 0.145-Inch Dia x 3/4-Inch

Overview

Power Fasteners Head drive pin with washer, has smooth shank of size 0.145-Inch Dia x 3/4-Inch. This insulation washer has a thickness of 3/4-Inch.

Specifications

Thread Type
No
Thread Size
No
Finish
No
UNSPSC
31151900
Energy Star Flag
No
Drive Size
No
Manufacturer Part Number
50070
Manufacturer Name
Power Fasteners
Brand Name
Power Fasteners
UPC
07535260684
Item Name
Head Drive Pin With Washer
Size
0.3 Inch Head, 3/4 Inch Washer
Shank Type
Smooth
Shank Size
0.145 Inch Dia x 3/4 Inch Length

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.