Power Fasteners 09320 Zamac Alloy Internally Threaded Expansion Anchor 1/4-Inch Hollow-Set Dropin™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 09320 Zamac Alloy Internally Threaded Expansion Anchor 1/4-Inch Hollow-Set Dropin™

SKU: 19269
Standard Pack/Case Quantity: 100/Box
Power Fasteners Hollow-Set Dropin™ Internally threaded expansion anchor has zamac alloy construction for high strength and durability. It has internal threading for easy installations. This 7/8-Inch anchor with 1/4-Inch size, has a drill size of 3/8-Inch and screw size of 5/8-Inch. The unique design provides anchoring in thin-walled base materials such as hollow concrete block and precast hollow core plank. It is suitable for anchoring to concrete block, fastening to precast hollow core plank, suspending conduit, fire sprinkler, cable trays and strut, suspended lighting, pipe supports and removable anchorage. The anchor meets AISI C 1008, ASTM B633, SC1 and Type III (Fe/Zn 5) standards.
  • Internally threaded anchor provides easy bolt removability and service work
  • Unique expansion design permits for anchoring in thin-walled base materials
  • Versatile setting option permits for hollow or solid base materials
  • Tested in accordance to the ASTM E488 and AC01 criteria
  • Suitable for anchoring to concrete block, fastening to precast hollow core plank, suspending conduit, fire sprinkler, cable trays and strut, suspended lighting, pipe supports and removable anchorage

Overview

Power Fasteners Hollow-Set Dropin™ Internally threaded expansion anchor has zamac alloy construction for high strength and durability. It has internal threading for easy installations. This 7/8-Inch anchor with 1/4-Inch size, has a drill size of 3/8-Inch and screw size of 5/8-Inch. The unique design provides anchoring in thin-walled base materials such as hollow concrete block and precast hollow core plank. It is suitable for anchoring to concrete block, fastening to precast hollow core plank, suspending conduit, fire sprinkler, cable trays and strut, suspended lighting, pipe supports and removable anchorage. The anchor meets AISI C 1008, ASTM B633, SC1 and Type III (Fe/Zn 5) standards.

Specifications

Minimum Embedment Depth
0.875
Drive Type
No
Type
Internally Threaded
Thread Type
No
Thread Size
No
Drill Size
3/8 Inch
Finish
No
Head Type
No
Tensile Strength
880 lb Tension Ultimate Load, 175 lb Allowable Load
Sub Brand
Hollow-Set Dropin™
Size
1/4 Inch
Item Name
Expansion Anchor
Length
0.875
Material
Zamac Alloy
Screw Size
5/8 Inch
UPC
07535209320
Shear Strength
1640 lb Ultimate Load, 330 lb Allowable Load
Manufacturer Name
Power Fasteners
Manufacturer Part Number
09320
Standards
AISI C 1008, ASTM B633, SC1, Type III (Fe/Zn 5) Standard
Standard Pack/Case Quantity
100/Box
Energy Star Flag
No
UNSPSC
31162101
GTIN
00075352093208
Brand Name
Power Fasteners
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.