Power Fasteners 060036J Zinc Plated Tapping Screw #12 x 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 060036J Zinc Plated Tapping Screw #12 x 1-1/2-Inch

SKU: 373113
Power Fasteners Tapping screw measuring 1-1/2-Inch x 12-Inch Dia, has zinc-plated finish for rust resistance.
  • Zinc-plated finish for added corrosion resistance
  • Trade size of 1-1/2-inches
  • Hex head

Overview

Power Fasteners Tapping screw measuring 1-1/2-Inch x 12-Inch Dia, has zinc-plated finish for rust resistance.

Specifications

UNSPSC
31161528
Manufacturer Part Number
060036J
Manufacturer Name
Power Fasteners
Energy Star Flag
No
Point Type
No
Nominal Diameter
#12
Thread Size
No
Thread Type
No
Brand Name
Power Fasteners
Finish
Zinc Plated
Head Color
No
Head Type
Hexagonal
Length
1.5
Item Name
Tapping Screw
Drive Type
No
Drive Size
No
UPC
07535279576

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.