Tour  

Power Fasteners 02346Z Wallboard Anchor 1-5/16-Inch Zinc Zip-It®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 02346Z Wallboard Anchor 1-5/16-Inch Zinc Zip-It®

SKU: 410268
Power Fasteners Zip-It® 1-5/16-Inch Long wallboard anchor is suitable for use in hollow gypsum wallboard for light-duty loads. It features zinc construction. This wallboard anchor has thread length of 47/64-Inch and wall thickness of 3/8 - 1-Inch.
  • For use in hollow gypsum wallboard for light-duty loads
  • Zinc construction for longer endurance
  • Thread length of 47/64-inches
  • Minimum wall thickness of 3/8 - 1-Inch

Overview

Power Fasteners Zip-It® 1-5/16-Inch Long wallboard anchor is suitable for use in hollow gypsum wallboard for light-duty loads. It features zinc construction. This wallboard anchor has thread length of 47/64-Inch and wall thickness of 3/8 - 1-Inch.

Specifications

Drive Type
No
Thread Type
No
Thread Size
No
Thread Length
0.734375
Drill Size
No
Minimum Wall Thickness
1
Finish
No
Head Type
No
Sub Brand
Zip-It®
Item Name
Wallboard Anchor
Length
1.3125
Material
Zamak Alloy
UPC
07535277559
Manufacturer Name
Power Fasteners
Manufacturer Part Number
02346Z
Energy Star Flag
No
UNSPSC
31162103
Brand Name
Power Fasteners
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.