Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Fasteners 005008J Phosphate Phillips Drive Bugle Head Drywall Screw #8 x 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 005008J Phosphate Phillips Drive Bugle Head Drywall Screw #8 x 3-Inch

SKU: 110122
Power Fasteners Bugle head Phillips drive drywall screw measuring 3-Inch x size 8 Dia, has UNF threading of size #8 - 36. This screw comes in phosphate finish to offer resistance against corrosion.
  • Has length of 3-inches
  • Features bugle type head
  • Has size 8 - 36 UNF thread and size 8 Dia screw

Overview

Power Fasteners Bugle head Phillips drive drywall screw measuring 3-Inch x size 8 Dia, has UNF threading of size #8 - 36. This screw comes in phosphate finish to offer resistance against corrosion.

Specifications

UNSPSC
31161509
Manufacturer Part Number
005008J
Energy Star Flag
No
Brand Name
Power Fasteners
Point Type
No
Manufacturer Name
Power Fasteners
Nominal Diameter
#8
UPC
07535279188
Thread Size
#8-36
Package Quantity
100/Box
Finish
Phosphate Coated
Head Color
No
Head Type
Bugle
Item Name
Drywall Screw
Drive Size
No
Length
3
Drive Type
Phillips
Thread Type
UNF
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.