Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

POWER DISTRIBUTION BLOCK ILSCO PDH 12 350 3 PWR DISTR BLOCK

  

*Images are for illustration purposes only and may not be an exact representation of the product

POWER DISTRIBUTION BLOCK ILSCO PDH 12 350 3 PWR DISTR BLOCK

SKU: 546672
STANDARD TYPE; 5.36 INCH L X 4 INCH W X 3.49 INCH H SIZE; ALUMINUM/COPPER CONDUCTOR MATERIAL; UL 1059, CSA, CE APPROVAL; 600 VAC/VDC VOLTAGE RATING; 310 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 POLE(S)

Overview

STANDARD TYPE; 5.36 INCH L X 4 INCH W X 3.49 INCH H SIZE; ALUMINUM/COPPER CONDUCTOR MATERIAL; UL 1059, CSA, CE APPROVAL; 600 VAC/VDC VOLTAGE RATING; 310 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 POLE(S)

Specifications

GTIN
00783669716092
Energy Star Flag
No
Manufacturer Part Number
PDH-12-350-3
Manufacturer Name
ILSCO CORP
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121410
UPC
78366971609
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.