Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

POWER DISTRIBUTION BLOCK ILSCO LDB 16 350 DISTR BLOCK

  

*Images are for illustration purposes only and may not be an exact representation of the product

POWER DISTRIBUTION BLOCK ILSCO LDB 16 350 DISTR BLOCK

SKU: 50651
MODULAR TYPE; 3 INCH WIDTH X 5-1/2 INCH DEPTH X 3-7/16 INCH HEIGHT SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL 1059, CSA APPROVAL; 600 VOLT VOLTAGE RATING; 310 AMP CURRENT RATING; CLEAR COVER TYPE; 90 DEG C TEMPERATURE RATING

Overview

MODULAR TYPE; 3 INCH WIDTH X 5-1/2 INCH DEPTH X 3-7/16 INCH HEIGHT SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL 1059, CSA APPROVAL; 600 VOLT VOLTAGE RATING; 310 AMP CURRENT RATING; CLEAR COVER TYPE; 90 DEG C TEMPERATURE RATING

Specifications

RoHS Flag
No
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39121410
GTIN
00783669595055
Brand Name
No
Manufacturer Part Number
LDB-16-350
Manufacturer Name
ILSCO CORP
UPC
78366959505
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.