Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

POWER CONNECTOR APP ECP 20232 2W 3P PLUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

POWER CONNECTOR APP ECP 20232 2W 3P PLUG

SKU: 496476
COPPER-FREE ALUMINUM MATERIAL; 0.538 INCH MIN. CABLE OUTER DIAMETER; 0.639 INCH MAX. CABLE OUTER DIAMETER; 2 WIRE(S); CSA APPROVAL; 250 VOLT AC VOLTAGE RATING

Overview

COPPER-FREE ALUMINUM MATERIAL; 0.538 INCH MIN. CABLE OUTER DIAMETER; 0.639 INCH MAX. CABLE OUTER DIAMETER; 2 WIRE(S); CSA APPROVAL; 250 VOLT AC VOLTAGE RATING

Specifications

GTIN
00781381105873
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
ECP-20232
Manufacturer Name
APPLETON ELECTRIC COMPANY
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121402
UPC
78138110587
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.