Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

POLARIS CONNECTOR NSI IPL1 0 8 INSD M CBL CONN BLOCK

  

*Images are for illustration purposes only and may not be an exact representation of the product

POLARIS CONNECTOR NSI IPL1 0 8 INSD M CBL CONN BLOCK

SKU: 428452
14 AWG STRANDED MIN. CONDUCTOR SIZE; 1/0 AWG STRANDED MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; PLASTISOL BODY MATERIAL; 8 PORT(S); 1 SIDE ENTRY CABLE ENTRY; POLARIS[TM] BRAND

Overview

14 AWG STRANDED MIN. CONDUCTOR SIZE; 1/0 AWG STRANDED MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; PLASTISOL BODY MATERIAL; 8 PORT(S); 1 SIDE ENTRY CABLE ENTRY; POLARIS[TM] BRAND

Specifications

GTIN
00662381911063
Energy Star Flag
No
Manufacturer Part Number
IPL1/0-8
Manufacturer Name
NSI IND INC
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121428
UPC
66238191106
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.