Platinum Tools 202010J Category 6 RJ45 EZ Style Connector

  

*Images are for illustration purposes only and may not be an exact representation of the product

Platinum Tools 202010J Category 6 RJ45 EZ Style Connector

SKU: 410773
Standard Pack/Case Quantity: 100/Jar
Platinum Tools EZ-RJ45 Cat 6 Connector is perfect for use in Cat 6 compliant data networks. It accommodates solid cable of size 0.26-Inch OD. Connector is UL listed and FCC certified, RoHS compliant and meets TAA standards.
  • EZ to verify wire sequence
  • Faster terminations with reduced scrap
  • 0.041-Inch Insulated wire outer diameter

Overview

Platinum Tools EZ-RJ45 Cat 6 Connector is perfect for use in Cat 6 compliant data networks. It accommodates solid cable of size 0.26-Inch OD. Connector is UL listed and FCC certified, RoHS compliant and meets TAA standards.

Specifications

Manufacturer Part Number
202010J
Item Name
Connector
UPC
84916000049
Manufacturer Name
Platinum Tools
Standards
UL Listed, FCC Certified, TAA Compliant, RoHS Compliant
Type
EZ Style
Brand Name
Platinum Tools
Standard Pack/Case Quantity
100/Jar
GTIN
00849160000495
UNSPSC
43223300
Cable Size
0.26 Inch OD
Cable Type
Category 6
Degree of Protection
No
Finish
No
Insulation Material
No
RoHS Flag
Contact manufacturer
Termination Type
RJ45
Energy Star Flag
No
Country Of Origin
United States of America

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.