Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

PIN AND SLEEVE PLUG APP AP20034E RS 200A 3W4P PLUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

PIN AND SLEEVE PLUG APP AP20034E RS 200A 3W4P PLUG

SKU: 523997
COMPRESSOR, MOTOR GENERATOR UNIT, POLARIZED, PUMP, REVERSE SERVICE, WELDING, SPRING DOOR TYPE; EPOXY POWDER COATED COPPER FREE ALUMINUM MATERIAL; 1.875 INCH MIN. CABLE OUTER DIAMETER; 2.5 INCH MAX. CABLE OUTER DIAMETER; 3 WIRE(S)

Overview

COMPRESSOR, MOTOR GENERATOR UNIT, POLARIZED, PUMP, REVERSE SERVICE, WELDING, SPRING DOOR TYPE; EPOXY POWDER COATED COPPER FREE ALUMINUM MATERIAL; 1.875 INCH MIN. CABLE OUTER DIAMETER; 2.5 INCH MAX. CABLE OUTER DIAMETER; 3 WIRE(S)

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39121402
GTIN
00781381295475
Brand Name
No
Manufacturer Part Number
AP20034E-RS
Manufacturer Name
APPLETON ELECTRIC COMPANY
UPC
78138129547
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.