Tour  

Philips Lighting WG-FBX-2W Wire Guard For FBX 16000 20000 24000-Lumen Versions High-Bay Fixture Daybrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting WG-FBX-2W Wire Guard For FBX 16000 20000 24000-Lumen Versions High-Bay Fixture Daybrite

SKU: 423772
Philips Lighting Daybrite Collection Wire guard is suitable for FBX 16000/20000/24000-Lumens version high bay fixture. Wire guard is DLC listed.
  • Perfect for FBX 16000-, 20000- and 24000-Lumens high bay fixture
  • Offers immense protection to lighting fixture
  • Safeguards your lighting system

Overview

Philips Lighting Daybrite Collection Wire guard is suitable for FBX 16000/20000/24000-Lumens version high bay fixture. Wire guard is DLC listed.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
DLC Listed
UNSPSC
39111708
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Collection
Daybrite
Socket Type
No
Manufacturer Part Number
WG-FBX-2W
Manufacturer Name
Philips Lighting
For Use With
FBX 16000, 20000, 24000 Lumen Versions High-Bay Fixture
Item Name
Wire Guard
Brand Name
Philips Lighting

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.