Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting VCRWLRC VC Series Combination Exit Sign And Light (2) Tungsten White Housing Red Letter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting VCRWLRC VC Series Combination Exit Sign And Light (2) Tungsten White Housing Red Letter

SKU: 102952

Overview

Philips Lighting VC Series Combination exit sign and light uses two 5.4-Watt tungsten lamps that have current rating of 0.03-Amp at 120-Volt AC and 0.013-Amp at 277-Volt AC. It comes with red colored EXIT legend. It runs on sealed lead-acid battery. This combination exit sign and light has thermoplastic construction and supports wall/ceiling/end mounting. It has temperature rating of 19 to 30 deg C. It measures 21-5/8-Inch x 14-7/8-Inch. Combination exit sign and light is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Start Type
No
UPC
78137090847
Power (Wattage)
12 Watt
Brand Name
Philips Lighting
Output
6 Volt
sku
102952
Voltage Rating
120 - 277 Volt AC
UNSPSC
39111707
Type
VC Series
Amperage Rating
0.03 Amp at 120 Volt AC, 0.013 Amp at 277 Volt
Standards
UL 924 Listed, NFPA 70, NFPA 101
Battery Type
Sealed Lead Acid
Background Color
No
Temperature Rating
19 to 30 deg C
Degree of Protection
No
Legend
EXIT
Height
14.875
Housing Color/Finish
White/Epoxy Powder Coated
Energy Star Flag
No
Item Name
Combination Exit Sign And Light
Lamp Type
Tungsten
GTIN
00781370908478
Lamp Wattage
5.4 Watt
Length
21.625
Manufacturer Part Number
VCRWLRC
Number of Lamps
2.0000
Face Type
No
Mounting
Ceiling/End/Wall
Material
Thermoplastic
Lens Type
No
Manufacturer Name
Philips Lighting
Country Of Origin
China
Letter Color
Red
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.