Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting VCGWLRC VC Series Emergency LED Exit Sign White Housing Green Letter 120/277-Volt Value+ Economy Grade Thermoplastic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting VCGWLRC VC Series Emergency LED Exit Sign White Housing Green Letter 120/277-Volt Value+ Economy Grade Thermoplastic

SKU: 127830
Philips Lighting Value+ Economy Grade Thermoplastic VC Series Emergency thermoplastic combo LED exit sign uses 5.4-Watt tungsten/LED lamp that has voltage rating of 120/277-Volts. Exit sign has power rating of 12-Watts at 120/277-Volts. It comes with green colored EXIT legend. It runs on maintenance-free nickel-cadmium battery. Exit sign has thermoplastic construction and supports universal mounting. It measures 21-5/8-Inch x 10-1/8-Inch x 14-7/8-Inch. Explicitly it is suitable for commercial applications. It offers surge protection, low-voltage disconnect and brown out protection. It has temperature rating of 65 to 85 deg F. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • Low profile, snap-together quick mount design
  • Pop-out chevron directional indicators are easily removed when required
  • Uniform 6-Inch letter illumination (3/4-Inch stroke)
  • Unique design allows lamp heads to be adjusted for installation on side or top of the housing

Overview

Philips Lighting Value+ Economy Grade Thermoplastic VC Series Emergency thermoplastic combo LED exit sign uses 5.4-Watt tungsten/LED lamp that has voltage rating of 120/277-Volts. Exit sign has power rating of 12-Watts at 120/277-Volts. It comes with green colored EXIT legend. It runs on maintenance-free nickel-cadmium battery. Exit sign has thermoplastic construction and supports universal mounting. It measures 21-5/8-Inch x 10-1/8-Inch x 14-7/8-Inch. Explicitly it is suitable for commercial applications. It offers surge protection, low-voltage disconnect and brown out protection. It has temperature rating of 65 to 85 deg F. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Power Rating
12 Watt at 120/277 Volt
Voltage Rating
120/277 Volt
Type
VC Series, Emergency
Temperature Rating
65 to 85 deg F (19 to 30 deg C) Battery
Sub Brand
Value+ Economy Grade Thermoplastic
Mounting
Universal
Background Color
No
Material
Thermoplastic
Length
14.875
Lamp Wattage
5.4 Watt
Lamp Type
Tungsten, LED
Width
21.625
Face Type
No
Battery Life
5 Year Pro-Rated
Energy Star Flag
No
Standards
UL 924, UL Listed, Damp Location Rated, NFPA 70 (National Electric Code), NFPA 101 (Life Safety Code), California Energy Commission
Battery Type
Maintenance-Free Nickel Cadmium
Housing Color/Finish
White
Letter Color
Green
Lens Type
No
Lamp Included
Yes
Height
10.125
Item Name
LED Exit Sign
Legend
EXIT
Manufacturer Name
Philips Lighting
Manufacturer Part Number
VCGWLRC
UPC
73434032559
Degree of Protection
No
Color Temperature
No
Brand Name
Philips Lighting
Amperage Rating
0.03 Amp at 120 Volt, 0.013 Amp at 277 Volt
Is PFA Discontinued
Yes

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.