Tour  

Philips Lighting UWUL516-H Low Voltage Underwater Light 12-Volt AC Color Impregnated Bronze Hadco®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting UWUL516-H Low Voltage Underwater Light 12-Volt AC Color Impregnated Bronze Hadco®

SKU: 83563
Philips Lighting Hadco® Collection Low voltage underwater light in color impregnated bronze finish, features high performance polymer composite construction. It features clear tempered glass lens that brings elegance to the home. Underwater light uses 50-Watt lamp. The MR16 GU5.3 bi-pin socket lamp has voltage rating of 12-Volts. Lamp has an average life of 25000 hours. Lamp has color temperature rating of 3000K. This underwater light has a dimension of 5-1/8-Inch x 6-11/16-Inch. It comes with 10-ft lead wire for hassle-free installation. Underwater light is ETL/cETL listed and meets ISO standards.
  • Wet location rated
  • Ensures better protection
  • Optimizes any lighting effect
  • Comes with 3 years limited warranty
  • Twist-off operation for ease of maintenance
  • Dimmable
  • Silicone gasketing

Overview

Philips Lighting Hadco® Collection Low voltage underwater light in color impregnated bronze finish, features high performance polymer composite construction. It features clear tempered glass lens that brings elegance to the home. Underwater light uses 50-Watt lamp. The MR16 GU5.3 bi-pin socket lamp has voltage rating of 12-Volts. Lamp has an average life of 25000 hours. Lamp has color temperature rating of 3000K. This underwater light has a dimension of 5-1/8-Inch x 6-11/16-Inch. It comes with 10-ft lead wire for hassle-free installation. Underwater light is ETL/cETL listed and meets ISO standards.

Specifications

Collection
Hadco®
Shape
No
Voltage Rating
12 Volt AC
Type
Low Voltage
Socket Type
Bi-Pin GU5.3
Lamp Included
No
Lamp Type/Designation
50 Watt 3000K MR16
Shade Type
Clear Tempered Glass Lens
Standards
ETL Listed, cETL Certified, ISO 9001:2008 Certified
GTIN
00783352014337
UNSPSC
39111605
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Construction
High Performance Polymer Composite
Manufacturer Part Number
UWUL516-H
Manufacturer Name
Philips Lighting
UPC
78335201433
Mounting
Weighted Concrete With Swivel
Finish
Color Impregnated Bronze
Lamp Wattage
50 Watt
Item Name
Underwater Light
Average Life
25000 Hour
Dimmable
No
Dimensions
5-1/8 Inch Width x 6-11/16 Inch Height
Degree of Protection
No
Brand Name
Philips Lighting

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.