Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting PFBX24LL40-UNV Industrial LED High Bay Fixture 178-Watt 120 - 277-Volt 80 CRI 4000K 24116-Lumens LED Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting PFBX24LL40-UNV Industrial LED High Bay Fixture 178-Watt 120 - 277-Volt 80 CRI 4000K 24116-Lumens LED Polyester Powder Coated

SKU: 671128
Philips Lighting Industrial LED high bay fixture in polyester powder-coated finish, has metal construction for malleability and ductility. It can accommodate 24116-Lumen LED lamp of 4000K color temperature and 80 CRI. The high bay fixture measuring 23-7/8-Inch x 24-Inch x 2-7/8-Inch, has a voltage rating from 120 to 277-Volts and power rating of 178-Watts. It is suitable for use in damp locations. This high bay fixture is perfect for use in illumination retail, cold storage, manufacturing, warehousing and many other large indoor spaces with control and precision. LED high bay fixture meets cETLus, DLC and RoHS standards.
  • Has a metal housing and reflectors that provide excellent thermal transfer to extend component life
  • Features an end holes to attach V bracket for chain or cable hanging
  • Has 7/8-Inch K.O. at each end of luminaire for wiring or motion detector
  • Has field replaceable LED light engines and drivers
  • Offers standard surge protection of 4-Kilo-Volts
  • Suitable for use in illumination retail, cold storage, manufacturing, warehousing and many other large indoor spaces with control and precision

Overview

Philips Lighting Industrial LED high bay fixture in polyester powder-coated finish, has metal construction for malleability and ductility. It can accommodate 24116-Lumen LED lamp of 4000K color temperature and 80 CRI. The high bay fixture measuring 23-7/8-Inch x 24-Inch x 2-7/8-Inch, has a voltage rating from 120 to 277-Volts and power rating of 178-Watts. It is suitable for use in damp locations. This high bay fixture is perfect for use in illumination retail, cold storage, manufacturing, warehousing and many other large indoor spaces with control and precision. LED high bay fixture meets cETLus, DLC and RoHS standards.

Specifications

Standards
cETLus Certified, DLC Listed, RoHS Compliant
Energy Star Flag
No
Mounting
Cable/Chain/Pendant
Shape
No
Socket Type
No
Temperature Rating
40 deg C Ambient
Type
Industrial
Voltage Rating
120 - 277 Volt
GTIN
00784197381585
Driver Type
0 - 10 Volt DC Dimming
Fixture Wattage
178 Watt
Lamp Included
No
Lamp Type/Designation
LED
Lumens
24116 Lumens Delivered
Shade Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Item Name
LED High Bay Fixture
Manufacturer Part Number
PFBX24LL40-UNV
Manufacturer Name
Philips Lighting
UPC
78419738158
Dimmable
Yes
Degree of Protection
No
Finish
Polyester Powder Coated
Dimensions
23-7/8 Inch Length x 24 Inch Width x 2-7/8 Inch Height
CRI
80.0000
Construction
Metal
Color Temperature
4000K
Brand Name
Philips Lighting
Average Life
>100000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.