Tour  

Philips Lighting P1521-12-A Aluminum Decorative Round Tapered Pole 12-ft Black Hadco®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting P1521-12-A Aluminum Decorative Round Tapered Pole 12-ft Black Hadco®

SKU: 429196
Philips Lighting Hadco® Collection Decorative round tapered pole in black color, is 12-ft long and has durable, corrosion-resistant aluminum construction. This unique style pole is built to withstand harsh environmental conditions and is suitable for bridges, monuments and facades. This pole provides optimal strength and durability.
  • Suitable for use in harsh environmental conditions
  • Superior corrosion resistance
  • Offers optimal strength and durability
  • For bridges, monuments, facades

Overview

Philips Lighting Hadco® Collection Decorative round tapered pole in black color, is 12-ft long and has durable, corrosion-resistant aluminum construction. This unique style pole is built to withstand harsh environmental conditions and is suitable for bridges, monuments and facades. This pole provides optimal strength and durability.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Black
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
P1521-12-A
Manufacturer Name
Philips Lighting
Style
Unique
Material
Aluminum
Type
Decorative
Dimensions
12 ft Length
Socket Type
No
Brand Name
Philips Lighting
Collection
Hadco®
Item Name
Round Tapered Pole
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.