Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting OWL440L840-UNV-DIM Lamp Daybrite OWL Series LED Wraparound Fixture 37-Watt 120 - 277-Volt 80 CRI 4000K 4000-Lumens High Reflectance Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting OWL440L840-UNV-DIM Lamp Daybrite OWL Series LED Wraparound Fixture 37-Watt 120 - 277-Volt 80 CRI 4000K 4000-Lumens High Reflectance Baked White Enamel

SKU: 412485
Philips Lighting Daybrite OWL Series Collection LED Wrap-around features heavy gauge cold-rolled steel construction with high reflectance baked white enamel finish. This dimmable LED Wrap-around in rectangular shape, uses 37-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the LED Wrap-around has color rendering index of 80 CRI and color temperature rating of 4000K to ensure optimal light level in the surrounding. It offers average life of 50000 hours and offers 4000-Lumens of bright light output.

Wrap-around comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 8-Inch x 2-11/16-Inch. It features fully enclosed wiring and LED diodes. This surface/suspended mountable LED wraparound is ideal for manufacturing, office, banks and hospitality. It withstands temperature rating of -20 to 25 deg C. LED Wrap-around is cETLus listed, DLC certified and RoHS compliant.
  • Tapered shape provides appearance of reduced depth
  • Durable 100% frost acrylic lens safeguards LEDs from direct view
  • Unique 2-ft, 4000-Lumens configuration displaces a two, 4-ft 28-Watt T5 fluorescent with 50% smaller carbon footprint
  • 8-ft tandem 10,000-Lumens and 14,000-Lumens units ideal for larger applications
  • Housing and end plates are multistage phosphate treated for maximum corrosion resistance and finish coat is high reflectance baked white enamel
  • Snap-in LED pan and driver support is tool free for ease of installation
  • Continuous row mountable. 5000-Lumens Version capable of providing similar light levels to a 2-light 32-Watt T8 strip while using 15% less energy

Overview

Philips Lighting Daybrite OWL Series Collection LED Wrap-around features heavy gauge cold-rolled steel construction with high reflectance baked white enamel finish. This dimmable LED Wrap-around in rectangular shape, uses 37-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the LED Wrap-around has color rendering index of 80 CRI and color temperature rating of 4000K to ensure optimal light level in the surrounding. It offers average life of 50000 hours and offers 4000-Lumens of bright light output.

Wrap-around comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 8-Inch x 2-11/16-Inch. It features fully enclosed wiring and LED diodes. This surface/suspended mountable LED wraparound is ideal for manufacturing, office, banks and hospitality. It withstands temperature rating of -20 to 25 deg C. LED Wrap-around is cETLus listed, DLC certified and RoHS compliant.

Specifications

Standards
cETLus Certified, DLC Listed, RoHS Compliant
Energy Star Flag
No
Mounting
Surface/Suspended
Shape
Rectangular
Socket Type
No
Temperature Rating
-20 to 25 deg C
Type
Daybrite OWL Series
Voltage Rating
120 - 277 Volt
Country Of Origin
Mexico
GTIN
00781370049003
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111503
Lamp Wattage
37 Watt
Item Name
LED Wraparound Fixture
Manufacturer Part Number
OWL440L840-UNV-DIM
Manufacturer Name
Philips Lighting
UPC
78137004900
Dimmable
Yes
Degree of Protection
No
Finish
High Reflectance Baked White Enamel
Dimensions
48 Inch Length x 8 Inch Width x 2-11/16 Inch Height
CRI
80.0000
Construction
Heavy Gauge Cold Rolled Steel
Color Temperature
4000K
Brand Name
Philips Lighting
Average Life
50000 Hour
IES Files 01 Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.