Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting MUL4-HS7 Path Light 20-Watt 12-Volt Bronze Hadco®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting MUL4-HS7 Path Light 20-Watt 12-Volt Bronze Hadco®

SKU: 137049
Philips Lighting Hadco® Collection Mushroom style pre-wired path light in bronze finish, features die-cast aluminum construction. The frosted tempered glass reflector ensures uniform light distribution. This light has 20-Watt quart T3 G4 2-Pin lamp that has voltage rating of 12-Volts. It measures 5-1/16-Inch Dia x 19-1/2-Inch. This light has average life span of 50000 hours. Light is ETL/cETL listed.
  • Ensures lasting beauty and durability
  • Easy hookup to the low-voltage supply cable
  • Easy installation and maintenance
  • Dust-tight and seals against direct jets of water
  • Comes with S7 mounting stake
  • Pre-wired for quick connection

Overview

Philips Lighting Hadco® Collection Mushroom style pre-wired path light in bronze finish, features die-cast aluminum construction. The frosted tempered glass reflector ensures uniform light distribution. This light has 20-Watt quart T3 G4 2-Pin lamp that has voltage rating of 12-Volts. It measures 5-1/16-Inch Dia x 19-1/2-Inch. This light has average life span of 50000 hours. Light is ETL/cETL listed.

Specifications

Collection
Hadco®
Shape
No
Voltage Rating
12 Volt
Style
Mushroom
Socket Type
G4 Bi-Pin
Lamp Included
Yes
Lamp Type/Designation
T3
Shade Type
Frosted Tempered Glass
Standards
ETL Listed to U.S. Safety Standard, Wet Location Rated. cETL Listed to Canadian Safety Standard, Wet Location Rated
GTIN
00783352002020
UNSPSC
39111605
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Construction
Die Cast Aluminum
Manufacturer Part Number
MUL4-HS7
Manufacturer Name
Philips Lighting
UPC
78335200202
Finish
Bronze
Lamp Wattage
20 Watt
Item Name
Path Light
Average Life
50000 Hour
Dimmable
No
Dimensions
5-1/16 Inch Dia x 19-1/2 Inch Height
Degree of Protection
No
Brand Name
Philips Lighting
Is PFA Discontinued
No
Leaf Node Search
Decorative & Landscape Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Decorative & Landscape Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.