Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting IL336-A Low Voltage Composite Inground Luminaire 50-Watt 12-Volt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting IL336-A Low Voltage Composite Inground Luminaire 50-Watt 12-Volt Black

SKU: 1244
Philips Lighting Low-voltage composite inground luminaire in black finish, features 1-Piece PVC tube. This composite inground luminaire uses 50-Watt PAR36 lamp. Double screw terminal socket lamp has voltage rating of 12-Volts. Flush ground mountable luminaire measures 8-Inch x 5-5/8-Inch. Composite inground luminaire is ETL/cETL listed.
  • Adjustable height and angle
  • Ensures maximum design flexibility
  • Quick and easy installation
  • Rugged construction
  • Prewired
  • Lampholder contains integral fins

Overview

Philips Lighting Low-voltage composite inground luminaire in black finish, features 1-Piece PVC tube. This composite inground luminaire uses 50-Watt PAR36 lamp. Double screw terminal socket lamp has voltage rating of 12-Volts. Flush ground mountable luminaire measures 8-Inch x 5-5/8-Inch. Composite inground luminaire is ETL/cETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
50 Watt
Voltage Rating
12 Volt
Type
Low Voltage
Socket Type
Double Screw Terminal
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
50 Watt PAR36
Shade Type
No
Transformer Type
Remote
Standards
ETL/cETL Listed
GTIN
00783352000149
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Mounting
Flush/Ground
UPC
78335200014
Manufacturer Name
Philips Lighting
Manufacturer Part Number
IL336-A
Lamp Wattage
50 Watt
Item Name
Composite Inground Luminaire
Includes
3 ft Pigtail of 18-2 AWG
Finish
Black
Dimmable
No
Dimensions
5-5/8 Inch Width x 8 Inch Height
Construction
Rugged 1-Piece PVC Tube
Brand Name
Philips Lighting
Degree of Protection
No
Eclipse Keywords Numeric
78335200336

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.