Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting FDL6S09930TE1W Dimmable IC 6 Inch LED Flat Down Light 120 Volt AC Square Matte White

SKU: 671047
Philips Lighting Traditional style LED flat downlight in square shape, has 6-Inch trim to cover inside wiring for secure and neat lighting. This downlight in matte white finish, has steel plate for durability. The downlight incorporates with LED lamp with an average life of 50000 Hours, to deliver 900-Lumen of light with 90 CRI and 3000K color temperature. It has smooth diffused lens to provide even light distribution. This downlight has a fixture power rating of 15.5 Watts, voltage rating of 120 Volts AC and current rating of 0.15 Amp at 60-Hz frequency. It has ELV/TRIAC dimming driver to dim light. This downlight measures 6-3/4 Inch x 6-3/4 Inch. It is surface mountable on insulated ceiling. It includes foam gasket for leakproof lighting. The downlight is suitable for residential applications and for use in wet locations. The LED flat downlight meets cULus, UL 1598, Title 24, RoHS and Energy Star standards.
  • Has an integrated clip attached on the side of the J-box to connect with fixture or new construction plate
  • Provides locking power connection to connect J-box and fixture
  • Has an installation template on adhesive backed label
  • Suitable for use in wet locations
  • Suitable for residential applications

Overview

Philips Lighting Traditional style LED flat downlight in square shape, has 6-Inch trim to cover inside wiring for secure and neat lighting. This downlight in matte white finish, has steel plate for durability. The downlight incorporates with LED lamp with an average life of 50000 Hours, to deliver 900-Lumen of light with 90 CRI and 3000K color temperature. It has smooth diffused lens to provide even light distribution. This downlight has a fixture power rating of 15.5 Watts, voltage rating of 120 Volts AC and current rating of 0.15 Amp at 60-Hz frequency. It has ELV/TRIAC dimming driver to dim light. This downlight measures 6-3/4 Inch x 6-3/4 Inch. It is surface mountable on insulated ceiling. It includes foam gasket for leakproof lighting. The downlight is suitable for residential applications and for use in wet locations. The LED flat downlight meets cULus, UL 1598, Title 24, RoHS and Energy Star standards.

Specifications

Lumens
900 Lumens
Socket Type
No
Shape
Square
Power Factor
1
Mounting
Surface
Includes
Foam Gasket
Item Name
LED Flat Down Light
Frequency Rating
60 Hz
Finish
Matte White
Dimmable
Yes
Dimensions
6-3/4 Inch Length x 6-3/4 Inch Width
Degree of Protection
No
Style
Traditional
Ceiling Type
Insulated
Component Type
Complete Lighting
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
190096016235
Standards
cULus Certified to UL 1598 Listed, Energy Star Qualified, Title 24, RoHS Compliant
Trim Type
No
Trim Size
6 Inch
Voltage Rating
120 Volt AC
Shade Type
Smooth Diffused Lens
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
15.5 Watt
Driver Type
ELV/Triac Dimming
CRI
90
Construction
Steel Plate
sku
671047
UPC
19009601623
Manufacturer Part Number
FDL6S09930TE1W
Color Temperature
3000K
Amperage Rating
0.15 Amp
Average Life
50000 Hour
Brand Name
Philips Lighting
Manufacturer Name
Philips Lighting
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.