Philips Lighting FD6R09930TE1W Dimmable 6-Inch LED Flat Down Light 120-Volt AC Round 15.5-Watt 900-Lumens 3000K 90 CRI Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting FD6R09930TE1W Dimmable 6-Inch LED Flat Down Light 120-Volt AC Round 15.5-Watt 900-Lumens 3000K 90 CRI Matte White

SKU: 683234
Philips Lighting LED flat downlight in round shape and matte white finish, has aluminum construction with painted white flange, 6-Inch trim and steel junction box for added convenience and durability. It has a fixture power rating of 15.5-Watts, voltage rating of 120-Volts AC and current rating of 0.15-Amp at 60-Hz. The downlight can accommodate LED lamp with an average life of 50000 Hours, to deliver 900-Lumen light with 3000K color temperature and 90 CRI. It has ELV/triac dimming drive for dimming light. The downlight measuring 4-7/8-Inch ID x 6-3/4-Inch OD x 1/8-Inch, includes electrical box with knockouts, mounting keyhole, remodel NEC clip, 0.5 m cord, locking power connector, integrated LED luminaire and spring clip for easy mounting. It is surface or recessed mountable. The LED flat downlight meets cULus, Energy Star, Title 24 and RoHS standards.
  • Ideal for shallow ceiling plenum or use under a joist
  • Has detachable junction box and spring clips for quick and easy installation
  • Has installation template on adhesive backed label

Overview

Philips Lighting LED flat downlight in round shape and matte white finish, has aluminum construction with painted white flange, 6-Inch trim and steel junction box for added convenience and durability. It has a fixture power rating of 15.5-Watts, voltage rating of 120-Volts AC and current rating of 0.15-Amp at 60-Hz. The downlight can accommodate LED lamp with an average life of 50000 Hours, to deliver 900-Lumen light with 3000K color temperature and 90 CRI. It has ELV/triac dimming drive for dimming light. The downlight measuring 4-7/8-Inch ID x 6-3/4-Inch OD x 1/8-Inch, includes electrical box with knockouts, mounting keyhole, remodel NEC clip, 0.5 m cord, locking power connector, integrated LED luminaire and spring clip for easy mounting. It is surface or recessed mountable. The LED flat downlight meets cULus, Energy Star, Title 24 and RoHS standards.

Specifications

Lumens
900 Lumens
Socket Type
No
Shape
Round
Power Factor
1
Includes
Electrical Box with Knockouts, Mounting Keyhole, Remodel NEC* Clip, 0.5 m Cord, Locking Power Connector, Integrated LED Luminaire, Spring Clip for Easy Mounting
Item Name
LED Flat Down Light
Frequency Rating
60 Hz
Finish
Matte White
Dimmable
Yes
Dimensions
4-7/8 Inch ID x 6-3/4 Inch OD x 1/8 Inch Depth
Degree of Protection
No
Cutout Size
6 Inch Dia
Voltage Rating
120 Volt AC
Component Type
Complete Lighting
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00190096016143
Standards
cULus Certified, Title 24, RoHS Compliant, Energy Star Qualified
Trim Type
No
Trim Size
6 Inch
Construction
Aluminum, Painted White Flange, Steel Junction Box
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
15.5 Watt
Driver Type
ELV/Triac Dimming
Ceiling Type
No
CRI
90.0000
Color Temperature
3000K
Manufacturer Part Number
FD6R09930TE1W
Manufacturer Name
Philips Lighting
UPC
19009601614
Brand Name
Philips Lighting
Average Life
50000 Hour
Amperage Rating
0.15 Amp

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.