Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting DWAE232-UNV-1/2-EB Surface/Wall/Ceiling/Suspended Mount Sealed Industrial Vaporlume DW Vaportight Fixture 32-Watt 48-Inch 120 - 277-Volt Baked White Enamel Daybrite CFI

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting DWAE232-UNV-1/2-EB Surface/Wall/Ceiling/Suspended Mount Sealed Industrial Vaporlume DW Vaportight Fixture 32-Watt 48-Inch 120 - 277-Volt Baked White Enamel Daybrite CFI

SKU: 89393
Philips Lighting Daybrite CFI Collection Sealed industrial vaporlume DW vaportight fixture is ideal for indoor/outdoor applications. The vaportight fixture with a non-metal exterior and non-conductive housing, features lens assembly. This vaportight fixture has DR acrylic lens and ABS cam action latches. It features self-contained fluorescent emergency ballasts, 2-gasketed threaded hubs and end hubs. It is suitable for food processing, parking garages and tunnel applications. The vaportight fixture meets cULus and NSF standards.
  • Ideal for wet location areas of high humidity, water vapor, rain, incidental water spray, other non-corrosive or non-flammable liquid
  • Features a non-corrosive housing
  • Smooth exterior surface provides easy cleaning
  • Has continuous closed cell and foam in-place gasket
  • Lighting channel features high reflectance baked white enamel finish
  • Suitable for indoor and outdoor applications

Overview

Philips Lighting Daybrite CFI Collection Sealed industrial vaporlume DW vaportight fixture is ideal for indoor/outdoor applications. The vaportight fixture with a non-metal exterior and non-conductive housing, features lens assembly. This vaportight fixture has DR acrylic lens and ABS cam action latches. It features self-contained fluorescent emergency ballasts, 2-gasketed threaded hubs and end hubs. It is suitable for food processing, parking garages and tunnel applications. The vaportight fixture meets cULus and NSF standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
Manufacturer Part Number
DWAE232-UNV-1/2-EB
Collection
Daybrite CFI
Fixture Wattage
64 Watt
Lamp Included
No
Lamp Type/Designation
(2) 32 Watt T8
Type
Sealed Industrial, Vaporlume DW
Standards
cULus Certified, NSF Compliant
GTIN
00734340608267
UNSPSC
39111907
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Voltage Rating
120 - 277 Volt
Temperature Rating
-20 deg F Starting
Ballast Type
(1) 2-Lamp <10% THD Electronic
Construction
Molded Fiberglass Reinforced Polyester Body, High Impact DR Acrylic Molded Lens
Degree of Protection
No
Dimensions
50 Inch Length x 7 Inch Width x 5-3/16 Inch Height
Dimmable
No
Finish
Baked White Enamel
Item Name
Vaportight Fixture
Nominal Length
48
Socket Type
No
Manufacturer Name
Philips Lighting
Shape
No
Number of Lamps
2.0000
Lamp Wattage
32 Watt
Mounting
Surface/Wall/Ceiling/Suspended
UPC
73434060826

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.