Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting CPL21-A-S7-LED2W Low Voltage LED Path Lighting 1.2-Watt 12-Volt Thermoset Polyester Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting CPL21-A-S7-LED2W Low Voltage LED Path Lighting 1.2-Watt 12-Volt Thermoset Polyester Black Powder Coated

SKU: 422244
Philips Lighting Low-voltage path light in thermoset polyester powder coated black finish, features die-cast aluminum construction with twist-lock top. Clear tempered glass shade brings elegance to the home. Light uses 1.2-Watt LED lamp. Lamp has voltage rating of 12-Volts. Lamp has average life of 15000 hours. Path light measures 21-Inch x 4-3/4-Inch. Stake mountable light offers protection against moisture, dust and insects. This path light ensures quick as well as easy installation. Path light is ETL/cETL listed.
  • Toolless relamping
  • Superior efficiency
  • Twist-lock top
  • Silicone gasketing
  • Multifaceted aluminum reflector
  • Low voltage quick-connector included

Overview

Philips Lighting Low-voltage path light in thermoset polyester powder coated black finish, features die-cast aluminum construction with twist-lock top. Clear tempered glass shade brings elegance to the home. Light uses 1.2-Watt LED lamp. Lamp has voltage rating of 12-Volts. Lamp has average life of 15000 hours. Path light measures 21-Inch x 4-3/4-Inch. Stake mountable light offers protection against moisture, dust and insects. This path light ensures quick as well as easy installation. Path light is ETL/cETL listed.

Specifications

Socket Type
No
Shape
No
Reflector Type
Stamped Multi-Faceted Aluminum
Mounting
Stake
Type
Low Voltage
Item Name
Path Lighting
Includes
1/2 Inch NPS Fitter, 3 ft Pigtail of 18-2 AWG
Finish
Black Thermoset Polyester Powder Coated
Dimmable
No
Lamp Wattage
1.2 Watt
Voltage Rating
12 Volt
Transformer Type
Remote
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
ETL/cETL Listed
Shade Type
Clear Tempered Glass Lens
Degree of Protection
IP66
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
20 Watt
Dimensions
21 Inch Length x 4-3/4 Inch Width
Manufacturer Name
Philips Lighting
Construction
Die Cast Aluminum with Twist-Lock Top
Manufacturer Part Number
CPL21-A-S7-LED2W
Average Life
15000 Hour
Color Temperature
No
Brand Name
Philips Lighting
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.