Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting CFS2GPF332UNV-1/3-EB 3-Light Coffaire Direct/Indirect Coffaire Fluorescent Luminaire With Perforated Mesh Shield 32-Watt 120 - 277-Volt Baked White Polyester Enamel Daybrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting CFS2GPF332UNV-1/3-EB 3-Light Coffaire Direct/Indirect Coffaire Fluorescent Luminaire With Perforated Mesh Shield 32-Watt 120 - 277-Volt Baked White Polyester Enamel Daybrite

SKU: 372771
Philips Lighting Daybrite Collection Coffaire fluorescent recessed lighting fixture comes in direct/indirect lamp shield appearance. Perforated mesh lamp shield features white acrylic overlay. Lighting with contoured body and ends, has tension bars that secure ends to body. It features die-formed code gauge steel chassis parts for added durability. Lighting fixture fits flush to face of slot grid ceiling and the same fixture fits both G and T ceiling types. This static model has injection molded light stop at basket ends and perforated lamp shield hinges on either side.
  • Air return slots located above lamp shield (CFH, CFA models)
  • Standard wiring access plate
  • 60.2% Efficient (3-lamp 32WT8)
  • Spacing to mounting ratio of 1.4 (2-lamp T8), 1.3 (3-lamp T8), 1.3 (T5, T5HO)
  • Static air function
  • Minimal reflectance of 86%

Overview

Philips Lighting Daybrite Collection Coffaire fluorescent recessed lighting fixture comes in direct/indirect lamp shield appearance. Perforated mesh lamp shield features white acrylic overlay. Lighting with contoured body and ends, has tension bars that secure ends to body. It features die-formed code gauge steel chassis parts for added durability. Lighting fixture fits flush to face of slot grid ceiling and the same fixture fits both G and T ceiling types. This static model has injection molded light stop at basket ends and perforated lamp shield hinges on either side.

Specifications

Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Number of Lamps
3.0000
Collection
Daybrite
Mounting
Recessed
Fixture Wattage
96 Watt
Lamp Included
No
Lamp Type/Designation
(3) 32 Watt T8 Fluorescent
Shade Type
Perforated
Standards
cULus Certified, Damp Location Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Brand Name
Philips Lighting
Lamp Wattage
32 Watt
Manufacturer Name
Philips Lighting
Manufacturer Part Number
CFS2GPF332UNV-1/3-EB
Degree of Protection
No
Finish
Baked White Polyester Enamel
Ballast Type
(1) 3-Lamp <10% THD Standard Electronic
Construction
Die Formed Code Gauge Steel Chassis, Steel Perforated Mesh Lamp Shield with White Acrylic Overlay
Dimensions
48 Inch Length x 24 Inch Width x 5 Inch Height
Dimmable
No
Item Name
Direct/Indirect Coffaire Fluorescent Luminaire With Perforated Mesh Shield

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.