Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting CFS2GPF2FTUNV-1/2-EB-10R Coffaire Recessed Fixture 120 - 277-Volt (2) 40-Watt 3150-Lumens TT5 Fluorescent Matte White/Acrylic Enamel Daybrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting CFS2GPF2FTUNV-1/2-EB-10R Coffaire Recessed Fixture 120 - 277-Volt (2) 40-Watt 3150-Lumens TT5 Fluorescent Matte White/Acrylic Enamel Daybrite

SKU: 428285
Philips Lighting Daybrite Collection Recessed coffaire fluorescent fixture combines a perforated mesh lamp shield with matte white acrylic overlay in an indirect cove to create an aesthetically pleasing direct/indirect luminaire. It has an air return slots that located above lamp shield. The fixture has contoured body and ends, tension bars to secure end body. The same fixture fits both G and T ceiling. It is great for recessed, indirect, perforated basket luminaries and also for damp locations. Coffaire fluorescent fixture is cULus listed.
  • Coffaire direct/indirect recessed with perforated mesh shield
  • Static air function
  • 68.1% efficient (2-lamp), 55.2% efficient (3-lamp)
  • Spacing to mounting ratio 1.4 (2-lamp), 1.3 (3-lamp)
  • Fits flush to face of slot grid (T) ceiling
  • Static models have injection molded light stop at basket ends
  • Perforated lamp shield hinges from either side
  • For damp locations

Overview

Philips Lighting Daybrite Collection Recessed coffaire fluorescent fixture combines a perforated mesh lamp shield with matte white acrylic overlay in an indirect cove to create an aesthetically pleasing direct/indirect luminaire. It has an air return slots that located above lamp shield. The fixture has contoured body and ends, tension bars to secure end body. The same fixture fits both G and T ceiling. It is great for recessed, indirect, perforated basket luminaries and also for damp locations. Coffaire fluorescent fixture is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
2.0000
Shape
No
sku
428285
Socket Type
No
Voltage Rating
120 - 277 Volt
Ceiling Type
Standard and Slot Grid
Collection
Daybrite
Energy Star Flag
No
Standards
cULus Certified
Lamp Included
No
Lamp Type/Designation
(2) 40 Watt 3150 Lumens TT5 Fluorescent
Shade Type
No
Component Type
No
Trim Type
No
UNSPSC
39111505
Color
Acrylic Enamel
Mounting
Ceiling
UPC
78234396984
Manufacturer Name
Philips Lighting
Manufacturer Part Number
CFS2GPF2FTUNV-1/2-EB-10R
Feature8
For damp locations
Ballast Type
Electronic
Lamp Wattage
40 Watt
Item Name
Coffaire Recessed Fixture
Includes
Perforated Mesh Shield
Finish
Matte White
Dimmable
No
Dimensions
24 Inch Length x 24 Inch Width x 5 Inch Depth
Degree of Protection
No
Brand Name
Philips Lighting
Construction
Steel Chassis and Shield
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.