Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting BU4-A LED Large Accent Lighting 19-Watt 120-Volt Thermoset Polyester Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting BU4-A LED Large Accent Lighting 19-Watt 120-Volt Thermoset Polyester Black Powder Coated

SKU: 1297
Philips Lighting Large accent light in thermoset polyester powder coated black finish, features die-cast aluminum construction with fully adjustable swivel arm and vibration-proof locking teeth. This light uses 19-Watt PAR38 LED lamp. Porcelain mini-candelabra socket lamp has voltage rating of 120-Volts. Lamp has average life of 25000 hours. Bullet shape large accent light measures 16-1/2-Inch x 6-1/4-Inch. Stake mountable light comes with fully adjustable swivel arm and vibration-proof locking teeth. Large accent light is ETL/cETL listed.
  • Ensures long-lasting durability
  • Able to direct light with ultimate precision
  • Quick and easy installation
  • Thermoset powder-coated finish

Overview

Philips Lighting Large accent light in thermoset polyester powder coated black finish, features die-cast aluminum construction with fully adjustable swivel arm and vibration-proof locking teeth. This light uses 19-Watt PAR38 LED lamp. Porcelain mini-candelabra socket lamp has voltage rating of 120-Volts. Lamp has average life of 25000 hours. Bullet shape large accent light measures 16-1/2-Inch x 6-1/4-Inch. Stake mountable light comes with fully adjustable swivel arm and vibration-proof locking teeth. Large accent light is ETL/cETL listed.

Specifications

Socket Type
Miniature Candelabra
Shape
Bullet
Mounting
Stake
Item Name
Large Accent Lighting
Includes
1/2 Inch NPS Fitter
Finish
Black Thermoset Polyester Powder Coated
Dimmable
No
Lamp Wattage
19 Watt
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111605
GTIN
00783352005113
Standards
ETL/cETL Listed
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
PAR38 LED
Lamp Included
No
Fixture Wattage
100 Watt
Dimensions
16-1/2 Inch Length x 6-1/4 Inch Width
Manufacturer Part Number
BU4-A
Construction
Die Cast Aluminum
UPC
78335200511
Manufacturer Name
Philips Lighting
Average Life
25000 Hour
Brand Name
Philips Lighting
Color Temperature
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.