Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting BL711-HS7 Mini Bullyte 35-Watt 12-Volt Bronze Hadco® Micro Accent

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting BL711-HS7 Mini Bullyte 35-Watt 12-Volt Bronze Hadco® Micro Accent

SKU: 148634
Philips Lighting Hadco® Micro Accent Collection Stake mountable mini-bullyte in bronze finish, features die-cast aluminum construction. The clear tempered glass lens reflector ensures uniform light distribution. This pre-wired bullyte has 35-Watt MR11 G4 2-Pin LED lamp that has voltage rating of 12-Volts. It measures 2-Inch Dia x 4-3/8-Inch x 3-7/8-Inch. This easy-to-install mini-bullyte features fully adjustable swivel arm with vibration-proof locking teeth. It has average life span of 50000 hours. Bullyte is ETL/cETL listed.
  • Fully-adjustable swivel arm with vibration-proof locking teeth
  • Thermoset powder coat finish
  • Pre-wired for quick connection
  • Ensures long-lasting durability
  • For direct lighting with ultimate precision
  • Ensures protection against corrosion
  • Simple and fast installation

Overview

Philips Lighting Hadco® Micro Accent Collection Stake mountable mini-bullyte in bronze finish, features die-cast aluminum construction. The clear tempered glass lens reflector ensures uniform light distribution. This pre-wired bullyte has 35-Watt MR11 G4 2-Pin LED lamp that has voltage rating of 12-Volts. It measures 2-Inch Dia x 4-3/8-Inch x 3-7/8-Inch. This easy-to-install mini-bullyte features fully adjustable swivel arm with vibration-proof locking teeth. It has average life span of 50000 hours. Bullyte is ETL/cETL listed.

Specifications

Mounting
Stake
Socket Type
G4 Bi-Pin
Shape
No
Lamp Wattage
35 Watt
Item Name
Mini Bullyte
Finish
Bronze
Dimmable
No
Voltage Rating
12 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
ETL Listed to U.S. Safety Standard, Wet Location Rated. cETL Listed to Canadian Safety Standard, Wet Location Rated
Shade Type
Clear Tempered Glass Lens
Degree of Protection
No
Lamp Type/Designation
MR11 LED
Lamp Included
Yes
Collection
Hadco® Micro Accent
Dimensions
2 Inch Dia x 4-3/8 Inch Depth x 3-7/8 Inch Height
Construction
Die Cast Aluminum
Manufacturer Part Number
BL711-HS7
Manufacturer Name
Philips Lighting
Average Life
50000 Hour
Brand Name
Philips Lighting
Color Temperature
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.