Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting BL5016-HS7 LED Micro Accent Lighting 7-Watt 12-Volt 3000K Thermoset Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting BL5016-HS7 LED Micro Accent Lighting 7-Watt 12-Volt 3000K Thermoset Bronze Powder Coated

SKU: 133520
Philips Lighting Micro accent light in thermoset powder coated bronze finish, features die-cast marine grade aluminum alloy construction with fully adjustable swivel and vibration proof locking teeth. Clear tempered glass shade brings elegance to the home. This light uses 7-Watt lamp that has color temperature rating of 3000K. Lamp offers 460-Lumens of bright light output. The GU5.3 2-Pin socket lamp has voltage rating of 12-Volts. Lamp has average life of 25000 hours. Bullet shape micro accent light measures 5-13/16-Inch x 2-13/16-Inch. Stake mountable light comes with fully adjustable swivel arm and vibration-proof locking teeth. Micro accent light is ETL/cETL listed.
  • Ensures long-lasting durability
  • Able to direct light with ultimate precision
  • Quick and easy installation
  • Prewired
  • Thermoset powder-coated finish
  • Prewired with a 3-ft pigtail of 18 - 2-AWG

Overview

Philips Lighting Micro accent light in thermoset powder coated bronze finish, features die-cast marine grade aluminum alloy construction with fully adjustable swivel and vibration proof locking teeth. Clear tempered glass shade brings elegance to the home. This light uses 7-Watt lamp that has color temperature rating of 3000K. Lamp offers 460-Lumens of bright light output. The GU5.3 2-Pin socket lamp has voltage rating of 12-Volts. Lamp has average life of 25000 hours. Bullet shape micro accent light measures 5-13/16-Inch x 2-13/16-Inch. Stake mountable light comes with fully adjustable swivel arm and vibration-proof locking teeth. Micro accent light is ETL/cETL listed.

Specifications

Socket Type
Bi-Pin GU5.3
Shape
Bullet
Mounting
Stake
Lumens
460 Lumens
Item Name
Micro Accent Lighting
Includes
1/2 Inch NPS Fitter, 3 ft Pigtail of 18-2 AWG
Finish
Bronze Thermoset Powder Coated
Dimmable
Yes
Lamp Wattage
7 Watt
Voltage Rating
12 Volt
Transformer Type
Remote
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111605
GTIN
00783352004260
Standards
ETL/cETL Listed
Shade Type
Clear Tempered Glass Lens
Degree of Protection
No
Lamp Type/Designation
MR16 LED
Lamp Included
No
Fixture Wattage
50 Watt
Dimensions
5-13/16 Inch Length x 2-13/16 Inch Width
UPC
78335200426
Manufacturer Name
Philips Lighting
Construction
Die Cast Marine Grade Aluminum Alloy with Fully Adjustable Swivel and Vibration Proof Locking Teeth
Manufacturer Part Number
BL5016-HS7
Average Life
25000 Hour
Color Temperature
3000K
Brand Name
Philips Lighting

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.