Philips Lighting B1-A Small Accent Light 120-Volt AC Black Thermoset Polyester Powder Coated Hadco® Bullyte Nightlife®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting B1-A Small Accent Light 120-Volt AC Black Thermoset Polyester Powder Coated Hadco® Bullyte Nightlife®

SKU: 1251
Philips Lighting Hadco® Bullyte, Nightlife® Collection Small accent light in black thermoset polyester powder-coated finish, features die-cast aluminum construction. Accent light uses 100-Watt HID lamp. The PAR20/R20 medium socket lamp has voltage rating of 120-Volts. Lamp has color temperature rating of 2700K. This accent light has a dimension of 3-7/8-Inch Dia x 8-1/2-Inch. Accent light is UL/cUL/ETL/cETL listed and meets ISO standards.
  • Offers long-lasting durability
  • Provides 25000 hours life with LED
  • Ensures better resistance against corrosion
  • Ensures quick as well as easy installation
  • Wet location rated
  • Fully-adjustable swivel arm comes with vibration-proof locking teeth
  • Pre-wired with 18-AWG black, white and ground wires
  • Comes with 3 years limited warranty

Overview

Philips Lighting Hadco® Bullyte, Nightlife® Collection Small accent light in black thermoset polyester powder-coated finish, features die-cast aluminum construction. Accent light uses 100-Watt HID lamp. The PAR20/R20 medium socket lamp has voltage rating of 120-Volts. Lamp has color temperature rating of 2700K. This accent light has a dimension of 3-7/8-Inch Dia x 8-1/2-Inch. Accent light is UL/cUL/ETL/cETL listed and meets ISO standards.

Specifications

Collection
Hadco® Bullyte, Nightlife®
Shape
No
Voltage Rating
120 Volt AC
Socket Type
Medium
Lamp Included
No
Lamp Type/Designation
100 Watt PAR20/R20 2700K HID
Shade Type
No
Standards
UL/cUL/ETL Listed, cETL Certified, ISO 9001:2008 Certified
GTIN
00783352003485
UNSPSC
39111605
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Construction
Die Cast Aluminum
Manufacturer Part Number
B1-A
Manufacturer Name
Philips Lighting
UPC
78335200348
Color
Warm White
Feature8
Comes with 3 years limited warranty
Mounting
1/2 Inch MNPS Swivel Arm
Finish
Black Thermoset Polyester Powder Coated
Lamp Wattage
100 Watt
Item Name
Small Accent Light
Includes
Prewired with High-Temperature #18 Wire
Dimmable
No
Dimensions
3-7/8 Inch Dia x 8-1/2 Inch Length
Degree of Protection
No
Brand Name
Philips Lighting

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.