Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 512277 Generation 3 High Performance LED Retrofit Kit 29.9-Watt 120 - 277-Volt 80 CRI 4000K 4200-Lumens EvoKit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 512277 Generation 3 High Performance LED Retrofit Kit 29.9-Watt 120 - 277-Volt 80 CRI 4000K 4200-Lumens EvoKit

SKU: 504904
Philips Lighting EvoKit Collection High performance Gen 3 LED retrofit kit is energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. The lamp gives off 4200-Lumens of light output and has a color temperature of 4000K, CRI of 80 for uniform color consistency. The lamp lasts up to 70000 hours. It features main diffuser and slanted troffer that helps reduce glare and create a pleasant, uniform throw of the light. It comes standard with dimming capabilities, making it perfect for applications such as offices, classrooms, healthcare facilities, retail space and more. The LED retrofit kit is compatible with both standard and narrow T-grids, offering a simple retrofit that will improve the look of your ceiling with its architectural styling.
  • Rectangular in shape
  • Has a voltage rating of 120 to 277-Volts
  • LED designated
  • For office, hospitality, fashion, banks and petrol and convenience

Overview

Philips Lighting EvoKit Collection High performance Gen 3 LED retrofit kit is energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. The lamp gives off 4200-Lumens of light output and has a color temperature of 4000K, CRI of 80 for uniform color consistency. The lamp lasts up to 70000 hours. It features main diffuser and slanted troffer that helps reduce glare and create a pleasant, uniform throw of the light. It comes standard with dimming capabilities, making it perfect for applications such as offices, classrooms, healthcare facilities, retail space and more. The LED retrofit kit is compatible with both standard and narrow T-grids, offering a simple retrofit that will improve the look of your ceiling with its architectural styling.

Specifications

Energy Star Flag
No
Mounting
Recessed
Shape
Rectangular
Socket Type
No
Type
Generation 3, High Performance
Voltage Rating
120 - 277 Volt
Collection
EvoKit
Driver Type
0 - 10 Volt Dimming
Lamp Included
No
Lamp Type/Designation
LED
Lumens
4200 Lumens
Shade Type
No
UNSPSC
41113630
Lamp Wattage
29.9 Watt
UPC
78108714409
Manufacturer Part Number
512277
Manufacturer Name
Philips Lighting
Degree of Protection
No
Finish
No
Dimmable
Yes
Dimensions
2 ft x 4 ft
CRI
80.0000
Color Temperature
4000K
Brand Name
Philips Lighting
Average Life
70000 Hour
Item Name
LED Retrofit Kit

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.