Philips Lighting 507129 LED Retrofit Kit 42-Watt 120 - 277-Volt Powder Coated EvoKit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 507129 LED Retrofit Kit 42-Watt 120 - 277-Volt Powder Coated EvoKit

SKU: 397134
Philips Lighting EvoKit Collection LED Retrofit kit includes two end panels, LED driver board, closing panel and diffuser. Single light bar combined with slanted troffer helps reflect light to reduce glare and provide uniform light distribution. Troffer in powder coated finish, features galvanized steel housing. This kit in rectangular shape, uses 42-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp offers 4700-Lumens of bright light output. Lamp has efficacy of 118 LPW. Troffer in unique modular design, features 0 - 10-Volt dimming control. This recessed/surface mountable kit measures 48-Inch x 24-Inch x 2.95-Inch. It comes with 70000 hours of average life. This kit is ideal for use in office, hospitality, fashion, banks, petrol and convenience. Kit is cULus listed and DLC certified.
  • Designed to replace recessed linear fluorescent troffers
  • LEDs are an excellent source for use with controls since dimming or frequent switching does not degrade the performance or life of the source
  • Engineered for use with Standard Grid (NEMA G) or Narrow Grid (NEMA NFG) ceiling T-Grids
  • Simple design allows for quick installation (under 4 mins) in existing luminaries without the need to break the ceiling plenum
  • Minimum depth of only 3-Inch necessary to allow proper clearance and installation of the EvoKit
  • Components fit together easily without the need for tools during installation

Overview

Philips Lighting EvoKit Collection LED Retrofit kit includes two end panels, LED driver board, closing panel and diffuser. Single light bar combined with slanted troffer helps reflect light to reduce glare and provide uniform light distribution. Troffer in powder coated finish, features galvanized steel housing. This kit in rectangular shape, uses 42-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp offers 4700-Lumens of bright light output. Lamp has efficacy of 118 LPW. Troffer in unique modular design, features 0 - 10-Volt dimming control. This recessed/surface mountable kit measures 48-Inch x 24-Inch x 2.95-Inch. It comes with 70000 hours of average life. This kit is ideal for use in office, hospitality, fashion, banks, petrol and convenience. Kit is cULus listed and DLC certified.

Specifications

UPC
78108713914
Lamp Type/Designation
LED
Shade Type
No
Manufacturer Name
Philips Lighting
Manufacturer Part Number
507129
Lamp Included
Yes
Driver Type
0 - 10 Volt Dimming
Voltage Rating
120 - 277 Volt
Mounting
Recessed/Surface
Item Name
LED Retrofit Kit
Finish
Powder Coated
Brand Name
Philips Lighting
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 2.95 Inch Depth
Degree of Protection
No
Construction
Galvanized Steel Housing
Average Life
70000 Hour
Collection
EvoKit
Lamp Wattage
42 Watt
Energy Star Flag
No
Socket Type
No
Shape
Rectangular
UNSPSC
39111503
Standards
cULus Certified, DLC Listed
Lumens
4700 Lumens
CRI
80.0000
Color Temperature
4000K

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.