Tour  

Philips Lighting 506832 Generation 3 LED Retrofit Kit 33-Watt 277-Volt 80 CRI 3500K 3265-Lumens Powder Coated EvoKit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 506832 Generation 3 LED Retrofit Kit 33-Watt 277-Volt 80 CRI 3500K 3265-Lumens Powder Coated EvoKit

SKU: 394185
Philips Lighting EvoKit Collection Generation 3 LED retrofit kit offers the latest advances in LED technology, resulting in quality lighting with extremely high efficacies of up to 110 Lumens/Watt. It has galvanized steel construction for durability and corrosion resistance. The main diffuser and slanted troffer helps reduce glare and create a pleasant, uniform light throw. It utilizes 80 CRI 3500K 3265-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp has average life up to 70000 hours. It is perfect for offices, classrooms, healthcare facilities, retail space and more. LED retrofit kit is cULus & DLC listed.
  • Diffuser requires no frames or fasteners and can be easily removed from below without tools if needed
  • Square in shape
  • Has a voltage rating of 277-Volts
  • For office, hospitality, fashion, banks, petrol and convenience

Overview

Philips Lighting EvoKit Collection Generation 3 LED retrofit kit offers the latest advances in LED technology, resulting in quality lighting with extremely high efficacies of up to 110 Lumens/Watt. It has galvanized steel construction for durability and corrosion resistance. The main diffuser and slanted troffer helps reduce glare and create a pleasant, uniform light throw. It utilizes 80 CRI 3500K 3265-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp has average life up to 70000 hours. It is perfect for offices, classrooms, healthcare facilities, retail space and more. LED retrofit kit is cULus & DLC listed.

Specifications

Driver Type
Mark10
Shape
Square
Socket Type
No
Type
Generation 3
Voltage Rating
277 Volt
Energy Star Flag
No
Collection
EvoKit
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
No
UNSPSC
39111503
Standards
cULus Certified, DLC Listed
Mounting
Recessed
Lumens
3265 Lumens
Lamp Wattage
33 Watt
Manufacturer Part Number
506832
Manufacturer Name
Philips Lighting
UPC
78108713891
Average Life
70000 Hour
Item Name
LED Retrofit Kit
Finish
Powder Coated
Dimmable
Yes
Dimensions
2 ft x 2 ft
Degree of Protection
No
CRI
80.0000
Construction
Galvanized Steel
Color Temperature
3500K
Brand Name
Philips Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.