Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 506469 LED Retrofit Kit 21-Watt 120 - 277-Volt Powder Coated EvoKit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 506469 LED Retrofit Kit 21-Watt 120 - 277-Volt Powder Coated EvoKit

SKU: 407687
Philips Lighting EvoKit Collection LED Retrofit kit includes slanted troffer, driver, LED board and non-electrical components. Troffer in powder coated finish, features galvanized steel housing. Troffer in square shape, has 21-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 80 and color temperature rating of 3500K to ensure optimal light level. Lamp offers 2300-Lumens of bright light output. This recessed/surface mountable troffer with unique modular design, measures 24-Inch x 24-Inch x 2.95-Inch. Troffer has 0 - 10-Volt dimming control. Troffer has 70000 hours of average life. Single light bar combined with slanted troffer helps reflect light to reduce glare and provide uniform light distribution. Troffer has efficacy of 118 LPW. Kit is ideal for use in office, hospitality, fashion, banks, petrol and convenience. Kit is cULus listed and DLC certified.
  • LEDs are an excellent source for use with controls since dimming or frequent switching does not degrade the performance or life of the source
  • High-efficiency source and luminaire design help significantly reduce energy consumption and more easily comply with known energy codes
  • Simple design allows for quick installation (under 4 mins) in existing luminaries without the need to break the ceiling plenum
  • Components fit together easily without the need for tools during installation
  • Diffuser does not requires frames or fasteners

Overview

Philips Lighting EvoKit Collection LED Retrofit kit includes slanted troffer, driver, LED board and non-electrical components. Troffer in powder coated finish, features galvanized steel housing. Troffer in square shape, has 21-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 80 and color temperature rating of 3500K to ensure optimal light level. Lamp offers 2300-Lumens of bright light output. This recessed/surface mountable troffer with unique modular design, measures 24-Inch x 24-Inch x 2.95-Inch. Troffer has 0 - 10-Volt dimming control. Troffer has 70000 hours of average life. Single light bar combined with slanted troffer helps reflect light to reduce glare and provide uniform light distribution. Troffer has efficacy of 118 LPW. Kit is ideal for use in office, hospitality, fashion, banks, petrol and convenience. Kit is cULus listed and DLC certified.

Specifications

Standards
cULus Certified, DLC Listed
Energy Star Flag
No
Mounting
Recessed/Surface
Shape
Square
Socket Type
No
Voltage Rating
120 - 277 Volt
Collection
EvoKit
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2300 Lumens
Shade Type
No
UNSPSC
39111503
Lamp Wattage
21 Watt
Item Name
LED Retrofit Kit
Manufacturer Part Number
506469
Manufacturer Name
Philips Lighting
UPC
78108713878
Dimmable
Yes
Degree of Protection
No
Finish
Powder Coated
Dimensions
24 Inch Length x 24 Inch Width x 2.95 Inch Depth
CRI
80.0000
Construction
Galvanized Steel Housing
Color Temperature
3500K
Brand Name
Philips Lighting
Average Life
70000 Hour

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.