Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 471078 Dimmable PAR30S LED Lamp 880-Lumens 3000K 90 CRI Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 471078 Dimmable PAR30S LED Lamp 880-Lumens 3000K 90 CRI Warm White

SKU: 682761
Standard Pack/Case Quantity: 1/Pack, 6/Outer Box
Philips Lighting LED lamp features E26 single contact medium screw base. The 12-Watt, PAR30S lamp outputs 880-Lumen of bright light with 3000K color temperature and 90 CRI for high visibility. It exhibits an average life of 25000 Hours and 25-Degree beam angle. It has a current rating of 120-Milli-Amps. This lamp has a voltage rating of 120-Volts AC. The seamed beam lamp in white finish, produces warm white colored light. It replaces 75-Watt lamps and is suitable for accent lighting and damp locations. The lamp is FCC Part 18 compliant.
  • Has 25000 Hours of life for durability
  • Suitable for use in damp locations
  • Dimmable

Overview

Philips Lighting LED lamp features E26 single contact medium screw base. The 12-Watt, PAR30S lamp outputs 880-Lumen of bright light with 3000K color temperature and 90 CRI for high visibility. It exhibits an average life of 25000 Hours and 25-Degree beam angle. It has a current rating of 120-Milli-Amps. This lamp has a voltage rating of 120-Volts AC. The seamed beam lamp in white finish, produces warm white colored light. It replaces 75-Watt lamps and is suitable for accent lighting and damp locations. The lamp is FCC Part 18 compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt AC
Temperature Rating
90 deg C Case
Start Type
No
Maximum Overall Length
93.1
Lumens
880 Lumens Initial
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
12PAR30S/EXPERTCOLOR RETAIL/F25/930/DIM
Power (Wattage)
12 Watt
UPC
04667747107
CRI
90.0000
Color Temperature
3000K
Center Beam Candle Power
4500 cd
Bulb Color/Finish
White
Bulb Base
E26 Single Contact Medium Screw
Brand Name
Philips Lighting
Beam Angle
25 Degree
Average Life
25000 Hour
Amperage Rating
120 Milli-Amp
Bulb Shape
PAR30 Short Neck
RoHS Flag
Contact manufacturer
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
United States of America
Standard Pack/Case Quantity
1/Pack, 6/Outer Box
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00046677471071
Manufacturer Part Number
471078
Manufacturer Name
Philips Lighting
Standards
FCC Part 18 Compliant
Eclipse Keywords Numeric
435305

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.