Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 470962 Dimmable PAR30L Single Optic LED Lamp 850-Lumens 2700K 95 CRI Warm White ExpertColor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 470962 Dimmable PAR30L Single Optic LED Lamp 850-Lumens 2700K 95 CRI Warm White ExpertColor

SKU: 682759
Standard Pack/Case Quantity: 1/Pack, 6/Outer Box
Philips Lighting ExpertColor Single optic LED lamp features screw-in/single contact E26 medium screw bulb base. This 12-Watt, PAR30L bulb outputs 850-Lumens of bright and crisp light. It has an average life of 40000 Hours and 40-Degree beam angle. It has a current rating of 120-Milli-Amps. The dimmable lamp in clear finish, produces warm white light with 2700K color temperature and 95 CRI. The 120-Volt AC lamp replaces 75-Watt incandescent/halogen lamp. This sealed-beam lamp is suitable for damp locations and accent lighting. The LED lamp meets cULus, cCSAus, RoHS and Energy Star standards.
  • Single optic technology combines a contemporary look and color quality of traditional halogens while using a fraction of the energy
  • Offers high CRI/highR9
  • Produces consistent color and lumen maintenance
  • Provides dimming below 5%
  • Features a vibrant range of colors that "pop"
  • Fits most of the current halogen fixtures
  • Gives optimized look and feel
  • Suitable for damp locations and accent lighting

Overview

Philips Lighting ExpertColor Single optic LED lamp features screw-in/single contact E26 medium screw bulb base. This 12-Watt, PAR30L bulb outputs 850-Lumens of bright and crisp light. It has an average life of 40000 Hours and 40-Degree beam angle. It has a current rating of 120-Milli-Amps. The dimmable lamp in clear finish, produces warm white light with 2700K color temperature and 95 CRI. The 120-Volt AC lamp replaces 75-Watt incandescent/halogen lamp. This sealed-beam lamp is suitable for damp locations and accent lighting. The LED lamp meets cULus, cCSAus, RoHS and Energy Star standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Feature8
Suitable for damp locations and accent lighting
Dimmable
Yes
Voltage Rating
120 Volt AC
Temperature Rating
85 deg C Case
Sub Brand
ExpertColor
Start Type
No
Maximum Overall Length
93.1
Lumens
850 Lumens Initial
Light Color
Warm White
Item Name
Single Optic LED Lamp
Frequency Rating
60 Hz
Designation
12PAR30L/EXPERTCOLOR/F40/927/DIM
Power (Wattage)
12 Watt
UPC
04667747096
CRI
95.0000
Color Temperature
2700K
Center Beam Candle Power
1800 cd
Bulb Color/Finish
Clear
Bulb Base
E26 Single Contact Medium Screw
Brand Name
Philips Lighting
Beam Angle
40 Degree
Average Life
40000 Hour
Amperage Rating
120 Milli-Amp
sku
682759
Bulb Shape
PAR30 Long Neck
RoHS Flag
Contact manufacturer
Bulb Base Group
Screw-In/Single Contact
Energy Star Flag
No
Country Of Origin
United States of America
Standard Pack/Case Quantity
1/Pack, 6/Outer Box
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00046677470968
Manufacturer Part Number
470962
Manufacturer Name
Philips Lighting
Standards
cULus Certified, cCSAus Certified, RoHS Compliant, Energy Star Qualified
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.