Philips Lighting 468298 T8 InstantFit LED Tube 10-Watt G13 Medium Bi-Pin Fluorescent Base 1600-Lumens 82 CRI 5000K Bright White Centium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 468298 T8 InstantFit LED Tube 10-Watt G13 Medium Bi-Pin Fluorescent Base 1600-Lumens 82 CRI 5000K Bright White Centium

SKU: 559644
Standard Pack/Case Quantity: 1/Pack, 10/Outer Box
Philips Lighting Centium 10-Watt T8 G13 Medium bi-pin fluorescent InstantFit LED tube in opaque color, offers 1600 initial Lumens of light output. The LED tube with T8 LED electronic ballast, has voltage rating of 120 - 277-Volts, 347-Volts and current rating of 140-Milli-Amps. It has color rendering index of 82 and color temperature rating of 5000K to radiate bright white light to the surrounding. It emits or distributes light at beam angle of 160-degree. It measures 28 mm Dia x 1212 mm. Tube has average life of 50000 hours. It withstands temperature rating of -20 to 45 deg C. Instant on LED tube is suitable for use with shunted lampholders. It is ideal for applications with frequent on/off switching cycles. It is suitable for industrial applications. LED tube is UL listed and RoHS compliant.
  • 70% LLMF At end of nominal lifetime
  • Eliminate the need for rewiring
  • Conveniently fits into existing linear fixtures
  • Emits virtually no UV rays or IR
  • Parallel lamp connection

Overview

Philips Lighting Centium 10-Watt T8 G13 Medium bi-pin fluorescent InstantFit LED tube in opaque color, offers 1600 initial Lumens of light output. The LED tube with T8 LED electronic ballast, has voltage rating of 120 - 277-Volts, 347-Volts and current rating of 140-Milli-Amps. It has color rendering index of 82 and color temperature rating of 5000K to radiate bright white light to the surrounding. It emits or distributes light at beam angle of 160-degree. It measures 28 mm Dia x 1212 mm. Tube has average life of 50000 hours. It withstands temperature rating of -20 to 45 deg C. Instant on LED tube is suitable for use with shunted lampholders. It is ideal for applications with frequent on/off switching cycles. It is suitable for industrial applications. LED tube is UL listed and RoHS compliant.

Specifications

Bulb Shape
T8
Bulb Base Group
Bi-Pin
Standards
UL Listed, RoHS Compliant, Energy Saving, DLC Listed, Ballast Compatible, Damp Location
Bulb Overall Shape
Tubular
Power (Wattage)
10 Watt
Start Type
No
Ballast Type
Electronic
Dimmable
No
Designation
10T8/48-5000 IF 10/1
CRI
82.0000
Color Temperature
5000K
Bulb Color/Finish
Opaque
Bulb Base
2-Pin G13
Brand Name
Philips Lighting
Beam Angle
160 Degree
Average Life
50000 Hour
Voltage Rating
120 - 277 Volt, 347 Volt
Amperage Rating
140 Milli-Amp
Item Name
InstantFit LED Tube
Light Color
Bright White
Lumens
1600 Lumens Initial
Maximum Overall Length
1212
Sub Brand
Centium
Temperature Rating
-20 to 45 deg C Ambient, -40 to 65 deg C Storage, 40 deg C T-Case Maximum
Frequency Rating
50/60 Hz
UPC
04667746829
Manufacturer Name
Philips Lighting
Manufacturer Part Number
468298
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack, 10/Outer Box

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.