Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458745 Dimmable A19 Candle LED Lamp 7-Watt E26 Medium Base 450-Lumens 80 CRI 2200 - 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458745 Dimmable A19 Candle LED Lamp 7-Watt E26 Medium Base 450-Lumens 80 CRI 2200 - 2700K Warm White

SKU: 415689
Philips Lighting 7-Watt A-19 E26 Single contact medium screw candle LED lamp offers 450-Lumens of light output. It has color rendering index of 80. Lamp with 2200 - 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 68-Milli-Amps. Lamp in clear color, has average life of 25000 hours. This lamp has overall length of 111 mm.
  • Dimmable
  • Power factor of 0.8
  • Consumes 7 kWh energy
  • Equivalent wattage of 40-Watts
  • Starting time of 0.5 sec and offers instant full light warm-up time

Overview

Philips Lighting 7-Watt A-19 E26 Single contact medium screw candle LED lamp offers 450-Lumens of light output. It has color rendering index of 80. Lamp with 2200 - 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 68-Milli-Amps. Lamp in clear color, has average life of 25000 hours. This lamp has overall length of 111 mm.

Specifications

Is Hazardous
No
List UOM Qty
1
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
111
Lumens
450 Lumens
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
7A19/LED/827-22/CL/DIM 120V
Power (Wattage)
7 Watt
UPC
04667745874
CRI
80.0000
Color Temperature
2200 - 2700K
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Average Life
25000 Hour
Amperage Rating
68 Milli-Amp
sku
415689
Bulb Shape
A19 Candle
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Arbitrary
Manufacturer Part Number
458745
Manufacturer Name
Philips Lighting
Standards
ANSI Color Consistency
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.