Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458661 Dimmable B12 Candle Decorative LED Lamp 7-Watt E26 Medium Base 500-Lumens 80 CRI 2200 - 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458661 Dimmable B12 Candle Decorative LED Lamp 7-Watt E26 Medium Base 500-Lumens 80 CRI 2200 - 2700K Warm White

SKU: 427670
Philips Lighting Decorative 7-Watt B12 Candle E26 Single contact medium screw LED lamp offers 500-Lumens of light output. It has color rendering index of 80. Lamp with 2200 - 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 65-Milli-Amps. Lamp in clear color, has average life of 25000 hours. This lamp has overall length of 110 mm.
  • Dimmable
  • Power factor of 0.9
  • Consumes 7 kWh energy
  • Equivalent wattage of 60-Watts
  • Starting time of 0.5 sec and offers instant full light warm-up time

Overview

Philips Lighting Decorative 7-Watt B12 Candle E26 Single contact medium screw LED lamp offers 500-Lumens of light output. It has color rendering index of 80. Lamp with 2200 - 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 65-Milli-Amps. Lamp in clear color, has average life of 25000 hours. This lamp has overall length of 110 mm.

Specifications

Bulb Shape
B12 Candle
Bulb Base Group
Screw-In
Standards
ANSI Color Consistency
Bulb Overall Shape
Bulged
GTIN
00046677458669
UNSPSC
39101600
Power (Wattage)
7 Watt
Start Type
No
Dimmable
Yes
Designation
7B12/LED/827-22/E26/DIM 120V
CRI
80.0000
Color Temperature
2200 - 2700K
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Average Life
25000 Hour
Voltage Rating
120 Volt
Amperage Rating
65 Milli-Amp
Item Name
LED Lamp
Light Color
Warm White
Lumens
500 Lumens Initial
Maximum Overall Length
110
Type
Decorative
RoHS Flag
Contact manufacturer
Country Of Origin
China
Frequency Rating
60 Hz
UPC
04667745866
Manufacturer Name
Philips Lighting
Manufacturer Part Number
458661
Energy Star Flag
No
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.