Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458430 PL-C/T InstantFit LED Lamp 10.5-Watt 4-Pin G24q Base 1300-Lumens 82 CRI 4000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458430 PL-C/T InstantFit LED Lamp 10.5-Watt 4-Pin G24q Base 1300-Lumens 82 CRI 4000K

SKU: 424149
Philips Lighting InstantFit 10.5-Watt PL-C/T 4-Pin G24q LED lamp offers 1300-Lumens of light output. It has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 125.5-mm lamp comes with average life of 40000 hours. It emits or distributes light at beam angle of 120-degree. It is perfect for industrial application. Lamp is CE marked.
  • Power factor of 0.9
  • Consumes 14.5 kWh energy
  • Starting time of 0.5 sec and offers instant full light warm-up time
  • Features A+ energy efficiency label (EEL)
  • Color consistency less than 6

Overview

Philips Lighting InstantFit 10.5-Watt PL-C/T 4-Pin G24q LED lamp offers 1300-Lumens of light output. It has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 125.5-mm lamp comes with average life of 40000 hours. It emits or distributes light at beam angle of 120-degree. It is perfect for industrial application. Lamp is CE marked.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt
Start Type
No
Maximum Overall Length
125.5
Lumens
1300 Lumens
Light Color
No
Item Name
InstantFit LED Lamp
Frequency Rating
50/60 Hz
Designation
10.5PL-C/T LED/26V-4000 IF 4P 10/1
Power (Wattage)
10.5 Watt
UPC
04667745843
CRI
82.0000
Color Temperature
4000K
Bulb Base
4-Pin G24q
Brand Name
Philips Lighting
Beam Angle
120 Degree
Average Life
40000 Hour
Amperage Rating
150 Milli-Amp
sku
424149
Bulb Shape
PL-C/T
RoHS Flag
Contact manufacturer
Bulb Base Group
4-Pin CFL Plug-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Quad Tube
GTIN
00046677458430
Manufacturer Part Number
458430
Manufacturer Name
Philips Lighting
Standards
CE Marked, Energy Saving
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.