Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458364 PL-C/T InstantFit LED Lamp 8.5-Watt 4-Pin G24q Base 900-Lumens 82 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458364 PL-C/T InstantFit LED Lamp 8.5-Watt 4-Pin G24q Base 900-Lumens 82 CRI 2700K

SKU: 426748
Philips Lighting InstantFit 8.5-Watt PL-C/T 4-Pin G24q LED lamp offers 900-Lumens of light output. It has color rendering index of 82 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 163.1-mm lamp comes with average life of 40000 hours. It emits or distributes light at beam angle of 120-degree. It is perfect for industrial application. Lamp is CE marked.
  • Power factor of 0.9
  • Consumes 10.5 kWh energy
  • Starting time of 0.5 sec and offers instant full light warm-up time
  • Features A+ energy efficiency label (EEL)
  • Color consistency less than 6

Overview

Philips Lighting InstantFit 8.5-Watt PL-C/T 4-Pin G24q LED lamp offers 900-Lumens of light output. It has color rendering index of 82 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 163.1-mm lamp comes with average life of 40000 hours. It emits or distributes light at beam angle of 120-degree. It is perfect for industrial application. Lamp is CE marked.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lumens
900 Lumens
Power (Wattage)
8.5 Watt
Maximum Overall Length
163.1
Standards
CE Marked, Energy Saving
Light Color
No
Manufacturer Part Number
458364
Manufacturer Name
Philips Lighting
Start Type
No
Item Name
InstantFit LED Lamp
RoHS Flag
Contact manufacturer
Bulb Base
4-Pin G24q
Brand Name
Philips Lighting
Designation
8.5PL-C/T LED/26H-2700 IF 4P 10/1
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Bulb Base Group
4-Pin CFL Plug-In
UNSPSC
39101600
UPC
04667745836
Bulb Overall Shape
Quad Tube
Dimmable
No
Beam Angle
120 Degree
Average Life
40000 Hour
sku
426748
Color Temperature
2700K
GTIN
00046677458362
Frequency Rating
50/60 Hz
CRI
82.0000
Amperage Rating
150 Milli-Amp
Country Of Origin
China
Bulb Shape
PL-C/T
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.